Shop All Butt Hinges
Global Door Controls
4 in W x 4.5 in H Silver
Mfr # CP4540BBRNRP26D-3
Zoro # G001861096
$13.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 4.5 in
- Door Leaf Width 4 in
- Material Steel
- Depth 0.75 in
- Type Door Hinge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Door Controls
- MFR # CP4540BBRNRP26D-3
- Zoro # G001861096
- UPC # 704780179634
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4.5 in |
Door Leaf Width | 4 in |
Depth | 0.75 in |
Details
Finish | Silver |
Material | Steel |
Type | Door Hinge |
Color | Brushed Chrome |
Description
This model of the Global Door Controls 4.5 in. x 4 in. ball bearing non-removable pin steel hinges has 5/32 in. radius corners and comes in a brushed chrome finish. Hinges is a standard duty steel commercial grade door hinges. For aluminum frame store front doors. Secure non-removable pin for exterior outswing doors. Product sold as a set of three hinges.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, TerraCore Holland Gray 12 in. x24 in. 7mm 22MIL Interlocking Luxury Vinyl Planks , 8PK (TC-608)
- RCI RCI 4 Series Electric Strikes, 24 VAC/VDC Voltage, Stainless Steel (4104-08 32D)
- PRIME-LINE Flush Screen Clips with Screws 12 Pack (PL 7738)
- ZORO SELECT Corner Guard Almond 4x48 Hardware FR (5KZN8)
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Oil Rubbed Bronze (CP4540BBRNRP10B-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Brass (CP4545-USP-M)
- GLOBAL DOOR CONTROLS 4 in W x 4 in H Satin Nickel (CP4040-US15-M)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Silver (CS4545BB-32D-M)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Gray (CP4545BB-USP-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Chrome (CP4545BB-26-3)
- NATIONAL HARDWARE HINGE WHITE SQ 3PK 3.5"" (N830-335)
- Global Door Controls Butt Hinges