Shop All Butt Hinges
Global Door Controls
4 in W x 4 in H Satin
Mfr # CP4040-US4-M
Zoro # G401860811
product price: $4.19
/pk 2, $2.10/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 4 in
- Door Leaf Width 4 in
- Finish Satin
- Material Steel
- Depth 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # CP4040-US4-M
- Zoro # G401860811
- UPC # 704780170013
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 in |
Door Leaf Width | 4 in |
Depth | 0.5 in |
Details
Finish | Satin |
Material | Steel |
Color | Satin Brass |
Type | Door Hinge |
Description
The Global Door Controls Residential Hinge is a plain bearing, popular full mortise steel hinge similar to a standard "butt" hinge. It is recommended for use on all light- to medium-weight non-commercial interior and exterior doors requiring intermediate frequency service. Made of steel material with a US4 finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 22"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-22)
- BEST 3" W x 5" H Prime Coat Door and Butt Hinge (BB852 5X6 PRISON DOOR HINGE P STL)
- HARDWARE RESOURCES 12"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU12)
- J.W. WINCO JW Winco GN115-SU-50-SW Cam Latch (115-SU-50-SW)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Brass (CP4545-USP-M)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Chrome (CP4545BB-26-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Brass (CP4545BBNRPUS3-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Silver (CS4545BBNRP-32D-3)
- GLOBAL DOOR CONTROLS 3.5 in W x 3.5 in H Black (CP3535-US19)
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Silver (CP4540BBRNRP26D-3)
- LAMP 1-1/2" W x 2-61/64" H polished Lift-Off Hinge (KN-75R/SS)
- Global Door Controls Door Hinges