Shop All Butt Hinges
Global Door Controls
4 in W x 4 in H Nickel
Mfr # CP4040-5/8-US15-M
Zoro # G701861136
product price: $3.49
/pk 2, $1.75/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 4 in
- Door Leaf Width 4 in
- Finish Nickel
- Material Steel
- Color Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # CP4040-5/8-US15-M
- Zoro # G701861136
- UPC # 704780176183
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 in |
Door Leaf Width | 4 in |
Depth | 0.5 in |
Details
Finish | Nickel |
Material | Steel |
Color | Satin Nickel |
Type | Door Hinge |
Description
This model of the Global Door Controls 4 in. x 4 in. plain bearing steel hinges with 5/8 in. radius corners comes in a brushed chrome finish. The hinges is a residential grade full mortise hinge. Recommended for use on all non-commercial interior and exterior door applications. For use on light to medium weight doors requiring intermediate frequency service.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Antique Brass Hinge 17413125EA (30552)
- ECLIPSE MAGNETICS Ceramic Magnet with Bolt, Pull Force:37kg/82lb (E695)
- KABA ILCO Deadlatch Push/Pull Paddle, Bronze (459-02-00-313)
- ZORO SELECT Compress Spring, 1 1/2x0.063 In, PK5 (1NCF5)
- GLOBAL DOOR CONTROLS 3.5 in W x 3.5 in H Bronze (CP3535-5/8-10B)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Brass (CP4545BBNRPUS3-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Chrome (CP4545BB-26-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Brass (CP4545BB-US3-3)
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Oil Rubbed Bronze (CP4540BBRNRP10B-3)
- GLOBAL DOOR CONTROLS 3.5 in W x 3.5 in H Silver (CP3535-5/8-26D-M)
- HAGER Satin Nickel Hinge RC1842415.BX (32898)
- Global Door Controls Door Hinges