Shop All Butt Hinges
Global Door Controls
4 in W x 4 in H Brass
Mfr # CP4040-5/8-US4-M
Zoro # G301861000
product price: $4.55
/pk 2, $2.28/ea
Sold in multiples of 3 for $13.65
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Door Leaf Height 4 in
- Door Leaf Width 4 in
- Finish Brass
- Material Steel
- Depth 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # CP4040-5/8-US4-M
- Zoro # G301861000
- UPC # 704780176190
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 in |
Door Leaf Width | 4 in |
Depth | 0.5 in |
Details
Finish | Brass |
Material | Steel |
Type | Door Hinge |
Color | Dull Brass |
Description
This model of the Global Door Controls 4 in. x 4 in. plain bearing steel hinges has 5/8 in. radius corners and comes in satin brass finish. The hinges is a residential full mortise hinges. Recommended for use on all non-commercial interior and exterior door applications. For use on light to medium weight doors requiring intermediate frequency service.
- •Residential door hinge for light to medium, interior and exterior door applications
- •Satin brass finish, made from steel for durability & longevity
- •5/8 in radius plain bearing hinge with removable pin - pack of 2
- •Full mortise, residential hinge
- •Corner: 5/8 in radius
- •Installation: standard template hole locations
- •Steel base material with steel pin
- •Plain bearing removable pin, reversible
- •Recommended for use on heavy residential 1-3/4" doors
- •Conforms to ANSI-A156.1 and ANSI-A156.17
- •Packed with 3/4 in. x #9 flat-head wood and machine screws
- •Use 4" hinges on heavy residential 1-3/4" doors
- •Set of 2 Hinges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMS GMS:GMS ThumbTurn 1" Mortise - 26D (GMS-M100T-26D-AR)
- BALDWIN ESTATE Entry Handlesets Antique Brass (85315.050.RENT)
- CROWN 6-3/4" Modern Cabinet Pull with 6-3/10" Center to Center Satin Nickel Finish (CHP81235SN)
- BARSKA 200 unit capacity Steel Key Cabinet (CB13266)
- GLOBAL DOOR CONTROLS 4 in. x 4 in. Matte Black Plain Bearing Steel Hinge with 5/8 in. Radius (Set of 2) (CP4040-5/8-US19)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Oil Rubbed Bronze (CP4545-US10B-3)
- GLOBAL DOOR CONTROLS 3.5 in W x 3.5 in H Bronze (CP3535-5/8-10B)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Oil Rubbed Bronze (CP4545BBNRP-10B-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Bright Chrome (CP4545BBNRPUS26-3)
- GLOBAL DOOR CONTROLS 4.5 in. x 4 in. Brushed Chrome Plain Bearing Steel Hinge (Set of 3) (CP4540-26D-M)
- WOOD SHUTTER HARDWARE Wood Shutter Hardware 30-14-88510 New York Style Hinge Kit; 1.5 in. - Black (30-14-88510)
- Global Door Controls Butt Hinges