Shop All Butt Hinges
Global Door Controls
4 in W x 2 in H Duronotic
Mfr # THI-1195LFHD-DU
Zoro # G101861002
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Door Leaf Height 2 in
- Door Leaf Width 4 in
- Finish Duronotic
- Material Hard Anodized Aluminum
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Door Controls
- MFR # THI-1195LFHD-DU
- Zoro # G101861002
- UPC # 704780189428
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Height | 2 in |
Door Leaf Width | 4 in |
Length | 2 in |
Depth | 95 in |
Door Leaf Length | 2 in |
Height | 95 in |
Details
Finish | Duronotic |
Material | Hard Anodized Aluminum |
Application | Commercial |
Color | Aluminium |
Type | Door Hinge |
Description
Continuous hinges have the option of being 83 in. or 95 in. long with screw holes. The 2 finishes available for these hinges are duranodic (DU) or aluminum (AL). These continuous hinges are either full mortise (CFM and FM2 codes) or full surface mount and are non-handed.
- •95" limited frame heavy duty continuous hinge
- •Enhance your home décor with duronodic finish
- •Tamper resistant removable cover
- •95 in continuous hinge used for narrow (limited) frame applications (LF)
- •Heavy duty design (HD) with 32 thrust type self-lubricating concealed bearings per hinge
- •1/32 clearance between door and frame
- •Non-Handed design with a high degree of security
- •Through bolt and machine screws
- •Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 2" W x 72" H Mill Aluminum Continuous Hinge (CA26020072)
- BOBRICK B76717 Satin Stainless Steel Hook (B76717)
- BEST Key Blank, BEST Lock, Standard, M Keyway (1A1M1KS654KS292)
- BEA Square Switch, Square, 6in. (10PBS61)
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Silver (CS4540BBRNRP32D-3)
- GLOBAL DOOR CONTROLS 3.5 in W x 3.5 in H Bronze (CP3535-5/8-10B)
- GLOBAL DOOR CONTROLS 3.5 in W x 3.5 in H Nickel (CP3535-US15-M)
- GLOBAL DOOR CONTROLS 4 in W x 4 in H Bronze (CP4040-US10B)
- GLOBAL DOOR CONTROLS 4.5 in W x 5 in H Chrome (CPH5045BBNRP26D-3)
- GLOBAL DOOR CONTROLS 4 in W x 4 in H Satin Nickel (CP4040-US15-M)
- PROSOURCE Hinge T Stl Fxpin Hd 10In Zinc (HTH-Z10-013L)
- Global Door Controls Door Hinges