Shop All Exit Devices
Global Door Controls
36 in. Stainless Steel Fire Rated Touch Bar Surface Vertical Rod Exit Device
Mfr # TH1100EDSVBARFS
Zoro # G601861052
product price: $294.30
/ea
Free Shipping & Returns
$294.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Universal
- Finish Silver
- Function Fire
- Color Stainless Steel
- Type Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1100EDSVBARFS
- Zoro # G601861052
- UPC # 704780179290
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Depth | 36 in |
Width | 2 in |
Height | 2.5 in |
Details
Door Handing | Universal |
Finish | Silver |
Function | Fire |
Color | Stainless Steel |
Type | Exit Devices |
Material | Steel |
Description
The Global Door Controls TH1100EDSVBARFS model is a 36 in. fire rated, surface vertical rod touch/panic bar exit device in a stainless steel finish. The item is the perfect choice for double doors without mullions. Reversible for right or left hand doors and made of anodized aluminum with stainless steel springs, it is ideal for new construction or renovations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Mag. Strip, 24 In L, 12 In W, PK6 (08505)
- VON DUPRIN Rod KIT.1001 (KIT1001)
- ZORO SELECT Compress Spring, 1/2x0.022 In, PK5 (1NCG8)
- MSI Kaya Onda Gray SAMPLE Bullnose Polished Porcelain Floor And Wall Tile (ZOR-PT-TR-0235-SAM)
- GLOBAL DOOR CONTROLS 48 in. Stainless Steel Touch Bar Exit Device (TH1100EDTBARSS48)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Touch Bar Exit Device (TH1100EDTBARDU)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Narrow Stile Concealed Vertical Rod Exit Device (TH1100-STED36CVR-DU)
- GLOBAL DOOR CONTROLS EDTBAR Series Aluminum Grade 2 Commercial 36 in. Fire Rated Rim Touch Bar Exit Device (TH1100EDTBARFAL)
- GLOBAL DOOR CONTROLS EDTBAR Series Stainless Steel Grade 2 Commercial 36 in. Rim Touch Bar Exit Device (TH1100EDTBARSS)
- GLOBAL DOOR CONTROLS 48 in. Aluminum Touch Bar Exit Device (TH1100EDTBARA48)
- ADAMS RITE Adams Rite 7400 Series Electric Strike, 12, 16, 24 VAC/DC, For RIM Exit Devices with 1/2" (ADR-74R2-130)
- Global Door Controls Exit Devices