Shop All Exit Devices
Global Door Controls
36 in. Stainless Steel Fire Rated Touch Bar Exit Device
Mfr # TH1100EDTBARFSS
Zoro # G901861189
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Universal
- Finish Silver
- Depth 36 in
- Width 2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1100EDTBARFSS
- Zoro # G901861189
- UPC # 704780179191
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Depth | 36 in |
Width | 2 in |
Height | 2.5 in |
Details
Door Handing | Universal |
Finish | Silver |
Material | Steel |
Color | Stainless Steel |
Function | Exit Only |
Type | Exit Devices |
Description
This model of the Global Door Controls is a fire rated 36 in. touch/panic bar exit device in a stainless steel finish. The exit device is suitable for all doors (aluminum, hollow metal, or wood) where there is no projection on the face. Manufactured of extruded anodized aluminum, it is durable enough for the most demanding applications. A rim cylinder is not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 109, Viton, 0.1 In., PK25 (1RGT9)
- MONROE PMP 2-1/2" W x 72" H Mill Aluminum Continuous Hinge (CA74125072)
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 1"W, PK.5 (791RW-034S)
- KARP Concealed Glass Fiber Reinforced Access Door, Fiberglass 18 x 18 (FG1818)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Narrow Stile Rim Type Exit Device (TH1100-STED36-DU)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Narrow Stile Concealed Vertical Rod Exit Device (TH1100-STED36CVR-AL)
- GLOBAL DOOR CONTROLS EDTBAR Series Stainless Steel Grade 2 Commercial 36 in. Rim Touch Bar Exit Device (TH1100EDTBARSS)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Touch Bar Surface Vertical Rod Exit Device (TH1100EDSVTBARA)
- GLOBAL DOOR CONTROLS EDTBAR Series Aluminum Grade 2 Commercial 36 in. Fire Rated Rim Touch Bar Exit Device (TH1100EDTBARFAL)
- GLOBAL DOOR CONTROLS 48 in. Aluminum Touch Bar Exit Device (TH1100EDTBARA48)
- JACKSON Satin Aluminum 36 2095 Push Pad Series Left Hand Reverse Rim Panic Exit Device (312095LC3628)
- Global Door Controls Door Exit Devices