Shop All Exit Devices
Global Door Controls
36 in. Duranodic Touch Bar Exit Device
Mfr # TH1100EDTBARDU
Zoro # G501860995
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Universal
- Finish Brown
- Width 2 in
- Color Duronotic
- Type Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1100EDTBARDU
- Zoro # G501860995
- UPC # 704780179160
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Width | 2 in |
Height | 2.5 in |
Depth | 32 in |
Details
Door Handing | Universal |
Finish | Brown |
Color | Duronotic |
Type | Exit Devices |
Function | Exit Only |
Material | Aluminum |
Description
The Global Door Controls TH1100EDTBAR touch/panic bar is a 36 in. exit device with a Duranodic finish. The exit device is suitable for all doors (aluminum, hollow metal, or wood) where there is no projection on the face. Manufactured of extruded anodized aluminum and stainless steel springs, it is durable enough for the most demanding applications. A rim cylinder is not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSTRUCTOR Constructor Cerberus Entry Hand Set Door Lock; Oil Rubbed Bronze (CON-CER-ORB)
- WESLOCK Eleganti Privacy Lock ADJ Latch and Full Lip Strike Antique Brass (00610EAEASL20)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7200)
- ZORO SELECT Grommet, SBR, 4, 3/8 ID, 11/16Dia, Pk20 (3MPU6)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Narrow Stile Rim Type Exit Device (TH1100-STED36-AL)
- GLOBAL DOOR CONTROLS 32 in. Aluminum Touch Bar Exit Device (TH1100EDTBARAL)
- GLOBAL DOOR CONTROLS 48 in. Aluminum Touch Bar Exit Device (TH1100EDTBARA48)
- GLOBAL DOOR CONTROLS 48 in. Stainless Steel Touch Bar Exit Device (TH1100EDTBARSS48)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Narrow Stile Rim Type Exit Device (TH1100-STED36-DU)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Narrow Stile Concealed Vertical Rod Exit Device (TH1100-STED36CVR-DU)
- ZORO SELECT Dummy Trim, Series 6200, Silver (6-S-02-PHL-626)
- Global Door Controls Door Exit Devices