Shop All Exit Devices
Global Door Controls
36 in. Duranodic Fire Rated Touch Bar Exit Device
Mfr # TH1100EDTBARFDU
Zoro # G201861216
product price: $121.86
/ea
Free Shipping & Returns
$121.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Universal
- Finish Brown
- Height 2.5 in
- Type Exit Devices
- Function Fire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1100EDTBARFDU
- Zoro # G201861216
- UPC # 704780179184
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Height | 2.5 in |
Width | 2 in |
Depth | 36 in |
Details
Door Handing | Universal |
Finish | Brown |
Type | Exit Devices |
Function | Fire |
Color | Duronotic |
Material | Aluminum |
Description
The Global Door Controls TH1100EDTBARF is a 36 in., fire rated touch/panic bar exit device in a Duranodic finish. The exit device is suitable for all doors (aluminum, hollow metal, or wood) where there is no projection on the face. Manufactured of extruded anodized aluminum and stainless steel springs, it is durable enough for the most demanding applications. A rim cylinder is not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Brass-Plated Strike, Reinforcing Kit 1 Kit (U 9989)
- RICHELIEU AMERICA TG 12PK 38CLR Bumpers (23148TV)
- STERLING SEAL & SUPPLY 438 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A438X50)
- ANDOVA TILES SAMPLE- Rochelle 2 in. Hex Glass Mosaic Wall Tile (SAM-ANDROC1005)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Fire Rated Touch Bar Surface Vertical Rod Exit Device (TH1100EDSVBARFA)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Narrow Stile Concealed Vertical Rod Exit Device (TH1100-STED36CVR-DU)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Touch Bar Exit Device (TH1100EDTBARDU)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Narrow Stile Rim Type Exit Device (TH1100-STED36-DU)
- GLOBAL DOOR CONTROLS 32 in. Aluminum Touch Bar Exit Device (TH1100EDTBARAL)
- GLOBAL DOOR CONTROLS 48 in. Aluminum Narrow Stile Rim Type Exit Device (TH1100-STED48-AL)
- YALE Surface Vertical Rod Exit Device (1810F-36 695)
- Global Door Controls Exit Devices