Shop All Exit Devices
Global Door Controls
36 in. Aluminum Touch Bar Surface Vertical Rod Exit Device
Mfr # TH1100EDSVTBARS
Zoro # G101861231
product price: $250.64
/ea
Free Shipping & Returns
$250.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Universal
- Finish Silver
- Function Exit Only
- Type Exit Devices
- Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1100EDSVTBARS
- Zoro # G101861231
- UPC # 704780179283
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Depth | 36 in |
Height | 2.5 in |
Width | 2 in |
Details
Door Handing | Universal |
Finish | Silver |
Function | Exit Only |
Type | Exit Devices |
Color | Stainless Steel |
Material | Steel |
Description
The Global Door Controls TH1100EDSVTBARS model is a 36 in. surface vertical rod touch/panic bar exit device in an aluminum finish. The item is the perfect choice for double doors without mullions. Reversible for right or left hand doors and made of anodized aluminum with stainless steel springs; it is ideal for new construction or renovations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.33 In W, 100 Ft (150B2X5/32-100)
- MASTER LOCK Padlock, Keyed Different, Flexible Shackle, Square Steel Body, Steel Shackle (107DPST)
- AMEROCK BP15862ORB-10PACK 1-3/4" (44 mm) Diameter Inspirations Cab Knob ORB (BP15862ORB-10PACK)
- DELTANA Oil Rubbed Bronze Radius Hinge (S44R5HDB10B)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Fire Rated Touch Bar Surface Vertical Rod Exit Device (TH1100EDSVBARFA)
- GLOBAL DOOR CONTROLS EDTBAR Series Stainless Steel Grade 2 Commercial 36 in. Rim Touch Bar Exit Device (TH1100EDTBARSS)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Fire Rated Touch Bar Exit Device (TH1100EDTBARFDU)
- GLOBAL DOOR CONTROLS 48 in. Stainless Steel Touch Bar Exit Device (TH1100EDTBARSS48)
- GLOBAL DOOR CONTROLS 48 in. Aluminum Touch Bar Exit Device (TH1100EDTBARA48)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Narrow Stile Concealed Vertical Rod Exit Device (TH1100-STED36CVR-DU)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ARHRB630)
- Global Door Controls Door Exit Devices