Shop All Exit Devices
Global Door Controls
36 in. Aluminum Narrow Stile Rim Type Exit Device
Mfr # TH1100-STED36-AL
Zoro # G401860835
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Silver
- Width 36 in
- Depth 1.5 in
- Height 3 in
- Type Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1100-STED36-AL
- Zoro # G401860835
- UPC # 704780179221
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Width | 36 in |
Depth | 1.5 in |
Height | 3 in |
Details
Finish | Silver |
Type | Exit Devices |
Material | Aluminum |
Color | Aluminum |
Description
This model of the global doors narrow stile rim type exit device is 36 in. in length and comes in an aluminum finish. The item is suitable for all doors (aluminum, hollow metal, or wood) where there is no projection on the face. Manufactured of extruded anodized aluminum, it is durable enough for the most demanding applications. A rim cylinder is included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Palmetto Walnut SAMPLE Porcelain Floor And Wall Tile (ZOR-PT-0335-SAM)
- MAG-MATE Cylindrical Fixture Magnet, 12 lb. Pull (N750T)
- O-RINGS Buna N70 Metric O-Ring 1.2Mm X 4Mm (AG-M1.2X4)
- MASTER LOCK PADLOCK 1-1/2""ONEKEY#3LF (3UPLF)
- GLOBAL DOOR CONTROLS 48 in. Stainless Steel Touch Bar Exit Device (TH1100EDTBARSS48)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Touch Bar Exit Device (TH1100EDTBARDU)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Touch Bar Surface Vertical Rod Exit Device (TH1100EDSVTBARA)
- GLOBAL DOOR CONTROLS 48 in. Aluminum Touch Bar Exit Device (TH1100EDTBARA48)
- GLOBAL DOOR CONTROLS 32 in. Aluminum Touch Bar Exit Device (TH1100EDTBARAL)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Fire Rated Touch Bar Surface Vertical Rod Exit Device (TH1100EDSVBARFA)
- ADAMS RITE Adams Rite 8400 Series Grade 1 Mortise Exit Device, Exit Only, 36", Duronodic Dark Bronze (ADR-8420-38236)
- Global Door Controls Exit Devices