Shop All Exit Devices
Global Door Controls
36 in. Aluminum Narrow Stile Concealed Vertical Rod Exit Device
Mfr # TH1100-STED36CVR-AL
Zoro # G201860820
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Silver
- Type Exit Devices
- Color Aluminum
- Material Aluminum
- Depth 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1100-STED36CVR-AL
- Zoro # G201860820
- UPC # 704780179306
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Depth | 1.5 in |
Width | 36 in |
Height | 3 in |
Details
Finish | Silver |
Type | Exit Devices |
Color | Aluminum |
Material | Aluminum |
Description
The Global Door Controls TH1100-STED36CVR-AL model is a 36 in. narrow stile concealed vertical rod exit/panic device in an aluminum finish. The item is suitable for all doors (aluminum, hollow metal, or wood) where there is no projection on the face. Manufactured of extruded anodized aluminum, it is durable enough for the most demanding applications. A mortise cylinder and a cylinder mounting pad with locking ring are included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Door Handle White (13-473W)
- MARLBORO 1-1/2" W x 72" H Aluminum Continuous Hinge (4PNY6)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Aluminum (5821 Tx 689)
- KEYLESS FACTORY KeylesFactory: CHIPS: ID 46 Circle + Chip for GM (B111) (CHIP-46-GM)
- GLOBAL DOOR CONTROLS 48 in. Aluminum Touch Bar Exit Device (TH1100EDTBARA48)
- GLOBAL DOOR CONTROLS 48 in. Aluminum Narrow Stile Rim Type Exit Device (TH1100-STED48-AL)
- GLOBAL DOOR CONTROLS 48 in. Stainless Steel Touch Bar Exit Device (TH1100EDTBARSS48)
- GLOBAL DOOR CONTROLS 32 in. Aluminum Touch Bar Exit Device (TH1100EDTBARAL)
- GLOBAL DOOR CONTROLS EDTBAR Series Stainless Steel Grade 2 Commercial 36 in. Rim Touch Bar Exit Device (TH1100EDTBARSS)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Fire Rated Touch Bar Exit Device (TH1100EDTBARFDU)
- DETEX Rim Exit Device, V40, NonHanded, Mechanical (V40 EB CD 628 98 36 W-CYL)
- Global Door Controls Exit Devices