Shop All Surface Hinges
Global Door Controls
3.5 in. x 3.5 in. Satin Brass Surface Mount Removable Pin with 1/4 in. Radius Hinge, 2PK
Mfr # CP3535-R-US4-M
Zoro # G511376134
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Frame Leaf Height 3.5 in
- Frame Leaf Width 3.5 in
- Frame Leaf Thickness 0.5 in
- Pin Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Door Controls
- MFR # CP3535-R-US4-M
- Zoro # G511376134
- UPC # 704780180012
- Country of Origin China
- Category Surface Hinges
Dimensions
Frame Leaf Height | 3.5 in |
Frame Leaf Width | 3.5 in |
Details
Finish | Satin Brass |
Frame Leaf Thickness | 0.5 in |
Pin Material | Steel |
Pin type | Removable Pin |
Description
This model of the global door controls 3.5 in. x 3.5 in. plain bearing steel hinge has 1/4 in. radius and comes in a satin brass finish. The hinge is a residential full mortise hinge. Recommended for use on all non-commercial interior and exterior door applications. For use on light to medium weight doors requiring intermediate frequency service.
- •Residential door hinge for light to medium duty applications
- •Made from solid steel for durability and longevity
- •1/4 in radius, plain bearing with removable pin - pack of 2
- •Full mortise, residential hinge
- •Corners: 1/4 in. radius
- •Standard template hole locations
- •Steel base material with steel pin
- •Plain bearing removable pin, reversible
- •For light to medium weight residential door applications
- •Recommended for use on 1-3/8 in. hollow or solid core interior doors
- •Conforms to ANSI-A156.1 and ANSI-A156.17
- •Packed with 3/4 in. x #9 flat-head wood screws
- •Satin Brass finish
- •Set of 2 Hinges
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Aspenwood Amber SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0185-SAM)
- LAUREY 2" Windsor Leaf Knob, Venetian Bronze (24977)
- MAG-MATE Magnetic Print Holder, 22 lb. Pull (PHMX1500)
- ROCKWOOD Pull Plate, Round, Antimicrobial, 3 1/2 x15 (122 X 70C.28)
- GLOBAL DOOR CONTROLS 4 in. Brushed Chrome Left-Handed Reinforcing Hinge (CP-RPLH-26D)
- GLOBAL DOOR CONTROLS 4 in. Brushed Chrome Right-Handed Reinforcing Hinge (CP-RPRH-26D)
- NATIONAL HARDWARE NARW HNGE SLDBR2X1-3/16"" (N211-300)
- NATIONAL HARDWARE V508 2-1/2 Lp Hinge Db (141960V508)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4 1/2X4 1/2 TA2714 26)
- HARDWARE RESOURCES White 3" Swaged Loose Pin Non-Mortise Hinge with 6 Holes (9802WH)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4-1/2X4-1/2 10B 1502)
- Global Door Controls Door Hinges