Shop All Spring Hinges
Global Door Controls
3.5 in. x 3.5 in. Satin Brass Steel Spring Hinge with 5/8 in. Radius (Set of 2)
Mfr # CPS3535-R-US4-M
Zoro # G701861297
original price:
$12.95
5% off
new price: $12.29
/pk 2, $6.15/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Hinge Type Door Hinge
- Material Steel
- Finish Brass
- Frame Leaf Width 3.5 in
- Frame Leaf Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # CPS3535-R-US4-M
- Zoro # G701861297
- UPC # 704780189459
- Country of Origin China
- Category Spring Hinges
Dimensions
Frame Leaf Width | 3.5 in |
Frame Leaf Height | 3.5 in |
Details
Door Hinge Type | Door Hinge |
Material | Steel |
Finish | Brass |
Description
The Global Door Controls 3.5 in. x 3.5 in. satin brass steel hinges with 5/8 in. radius functions as a full mortise single acting spring hinges. Recommended for use where automatic self-closing of a door is required. The 2 knuckled hinges is adjustable and the spring tension can be increased or decreased by using included adjusting tool. For maximum versatility use 2 hinges on required opening. Full spring tension may not be required on all hinges but allows for greater adjustment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0290)
- DORMA Flat Form Complete Surface Closer, Non-Hold Open, Tri-Pack, Reveals to 4 Inches, Aluminum Painted (8616 AF86P 689)
- ZORO SELECT Grommet, SBR, 1, 1/4ID, 11/32Dia, Pk100 (3MRU2)
- DELTANA Round Flush Pull Flat Black 2-3/8" (FP238U19)
- GLOBAL DOOR CONTROLS 4 in. x 4 in. Bright Brass Steel Spring Hinge (Set of 2) (CPS4040-US3-M)
- GLOBAL DOOR CONTROLS 3.5 in. x 3.5 in. Brushed Chrome Steel Spring Hinge with 5/8 in. Radius (Set of 2) (CPS3535-5/8-26D-M)
- GLOBAL DOOR CONTROLS 3.5 in. x 3.5 in. Bright Brass Steel Spring Hinge (Set of 3) (CPS3535-US3-3)
- GLOBAL DOOR CONTROLS 4 in. x 4 in. Brushed Chrome Steel Spring Hinge with 5/8 in. Radius (Set of 3) (CPS4040-5/8-26D-3)
- GLOBAL DOOR CONTROLS 4.5 in. x 4.5 in. Oil Rubbed Bronze Steel Spring Hinge (Set of 3) (CPS4545-10B-3)
- GLOBAL DOOR CONTROLS 4 in. x 4 in. Satin Nickel Steel Spring Hinge with 5/8 in. Radius (CPS4040-5/8-US15-M)
- DELTANA Satin Stainless Steel Spring Hinge, Holes per Leaf: 4 (DSH45U32D)
- Global Door Controls Spring Hinges