Shop All Surface Hinges
Global Door Controls
3.5 in. x 3.5 in. Brushed Chrome Surface Mount Removable Pin with 1/4 in. Radius Hinge, 2PK
Mfr # CP3535-R-26D-M
Zoro # G911376130
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Chrome
- Frame Leaf Height 3.5 in
- Frame Leaf Width 3.5 in
- Frame Leaf Thickness 0.5 in
- Pin Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Door Controls
- MFR # CP3535-R-26D-M
- Zoro # G911376130
- UPC # 704780179993
- Country of Origin China
- Category Surface Hinges
Dimensions
Frame Leaf Height | 3.5 in |
Frame Leaf Width | 3.5 in |
Details
Finish | Brushed Chrome |
Frame Leaf Thickness | 0.5 in |
Pin Material | Steel |
Pin type | Removable Pin |
Description
This model of the global door controls 3.5 in. x 3.5 in. plain bearing steel hinge has 1/4 in. radius corners and comes in a brushed chrome finish. The hinge is a residential full mortise hinge. Recommended for use on all non-commercial interior and exterior door applications. For use on light to medium weight doors requiring intermediate frequency service.
- •Residential door hinge for light to medium duty applications
- •Made from solid steel for durability and longevity
- •1/4 in radius, plain bearing with removable pin - pack of 2
- •Full mortise, residential hinge
- •Corners: 1/4 in. radius
- •Standard template hole locations
- •Steel base material with steel pin
- •Plain bearing removable pin, reversible
- •For light to medium weight residential door applications
- •Recommended for use on 1-3/8 in. hollow or solid core interior doors
- •Conforms to ANSI-A156.1 and ANSI-A156.17
- •Packed with 3/4 in. x #9 flat-head wood screws
- •Brushed Chrome finish
- •Set of 2 Hinges
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-Hinged Safety Hasp, 4-1/2" L (60JJ56)
- JACKSON Heavy-Duty Adjustable Center-Hung Walking Beam Type Top Pivot W/ Brushed Stainless Cover Plate (J580BS)
- ARROW LOCK Lever Lockset, Mechanical, Entrance, Grd. 2 (RL11SR 26D IC)
- AP PRODUCTS AP Products A1W-013235SS Lever Enterance Knob - SS (A1W-013235SS)
- GLOBAL DOOR CONTROLS 4 in. Brushed Chrome Left-Handed Reinforcing Hinge (CP-RPLH-26D)
- GLOBAL DOOR CONTROLS 4 in. Brushed Chrome Right-Handed Reinforcing Hinge (CP-RPRH-26D)
- NATIONAL 3 In. Square Plain Steel Broad Door Hinge (N139808)
- RICHELIEU 4 12inch 114 mm Full Mortise Adjustable Spring Hinge, Brass (5823BB1)
- YALE COMMERCIAL McKinney MacPro Hinges, MPB91 4 1/2 x 4 x1/2 US32D, 6"L x 6"W x 2"H, 8-1/2" Dia (85530)
- RICHELIEU 2Pack 3inch 76 mm Full Mortise Ball Bearing Hinge, Antique Nickel (41820ANB)
- NATIONAL HARDWARE Hinge Oil Rub Brz 3 In (N830-205)
- Global Door Controls Surface Hinges