Shop All Spring Hinges
Global Door Controls
3.5 in. x 3.5 in. Bright Brass Steel Spring Hinge
Mfr # CPS3535-US3-M
Zoro # G711904274
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Door Controls
- MFR # CPS3535-US3-M
- Zoro # G711904274
- UPC # 704780170044
- Country of Origin China
- Category Spring Hinges
Description
Keep commercial doors closing safely with this 3.5 in. x 3.5 in. Bright Brass Spring Hinge. The standard duty steel commercial grade door hinge is designed for automatic doors to securely self-close. It has three knuckles and easy-to-adjust spring tension when you use the included adjusting tool. This hinge is also UL R19063 listed for A label fire doors.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO Door Frame, Type CU, Steel, 80 In H, 36 In W (FOO1750X-CU)
- DELTANA White Square Hinge, Holes per Leaf: 4 (S44058TTUSPW-LH)
- DANCO O'Ring 11/16X13/16X1/16 (35784W)
- X1 TOOLS Square O-Ring ID:14 mm, CS:3 mm, OD:20 mm 20 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-3-14-20x20)
- GLOBAL DOOR CONTROLS 4 in. x 4 in. Bright Brass Steel Spring Hinge (Set of 2) (CPS4040-US3-M)
- GLOBAL DOOR CONTROLS 4.5 in. x 4.5 in. Brushed Chrome Steel Spring Hinge (Set of 3) (CPS4545-26D-3)
- GLOBAL DOOR CONTROLS 3.5 in. x 3.5 in. Brushed Chrome Steel Spring Hinge with 5/8 in. Radius (Set of 2) (CPS3535-5/8-26D-M)
- GLOBAL DOOR CONTROLS 4 in. x 4 in. Brushed Chrome Steel Spring Hinge with 5/8 in. Radius (Set of 3) (CPS4040-5/8-26D-3)
- GLOBAL DOOR CONTROLS 4.5 in. x 4.5 in. Oil Rubbed Bronze Steel Spring Hinge (Set of 3) (CPS4545-10B-3)
- GLOBAL DOOR CONTROLS 3.5 in. x 3.5 in. Satin Brass Steel Spring Hinge with 5/8 in. Radius (Set of 2) (CPS3535-R-US4-M)
- NATIONAL HARDWARE Door Hinge Rem Pin Ss3In (N276-980)
- Global Door Controls Door Hinges