Shop All Butt Hinges
Global Door Controls
3.5 in W x 3.5 in H Silver
Mfr # CP3535-26D
Zoro # G301860980
product price: $2.99
/pk 2, $1.50/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 3.5 in
- Door Leaf Width 3.5 in
- Finish Silver
- Material Steel
- Color Brushed Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # CP3535-26D
- Zoro # G301860980
- UPC # 704780188322
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3.5 in |
Door Leaf Width | 3.5 in |
Depth | 0.5 in |
Details
Finish | Silver |
Material | Steel |
Color | Brushed Chrome |
Type | Door Hinge |
Description
This model of the Global Door Controls 3.5 in. x 3.5 in. plain bearing hinges comes in a brushed chrome finish and is a residential grade full mortise hinges. Recommended for use on all non-commercial interior and exterior door applications. For use on light to medium weight doors requiring intermediate frequency service.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Deadlatch, 1-1/8" BS, Radius FP, US28, Flat 4-5/8" Stk, RH (4511-36-101-628)
- DELTANA Bright Brass Spring Hinge (DSH44U3)
- ZORO SELECT O-Ring, Buna N, Dash 205, 7/16, 0.699, PK25 (U38801.012.0043)
- SENTRY SUPPLY Door Stop, Drop Down, 4 Hole, Chrome Plated, H.D. - (658-1008)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Oil Rubbed Bronze (CP4545-US10B-3)
- GLOBAL DOOR CONTROLS 4 in W x 4 in H Nickel (CP4040-5/8-US15-M)
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Oil Rubbed Bronze (CP4540BBRNRP10B-3)
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Bronze (CS4540BBRNRP10B-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 5 in H Chrome (CPH5045BBNRP26D-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Chrome (CP4545BB-26D-3)
- J.W. WINCO GN237-ZD-50-50-C-SW Hinge Zinc Die Cast (237-ZD-50-50-C-SW)
- Global Door Controls Butt Hinges