Shop All Butt Hinges
Global Door Controls
3.5 in W x 3.5 in H Satin Nickel
Mfr # CP3535-R-US15-M
Zoro # G801860831
product price: $3.52
/pk 2, $1.76/ea
Sold in multiples of 4 for $14.08
$14.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 3.5 in
- Door Leaf Width 3.5 in
- Finish Satin Nickel
- Material Steel
- Type Door Hinge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # CP3535-R-US15-M
- Zoro # G801860831
- UPC # 704780160960
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3.5 in |
Door Leaf Width | 3.5 in |
Depth | 0.5 in |
Details
Finish | Satin Nickel |
Material | Steel |
Type | Door Hinge |
Color | Nickel |
Description
This model of the Global Door Controls 3.5 in. x 3.5 in. plain bearing steel hinges has 5/8 in. radius corners and comes in a satin nickel finish. The hinge is a residential grade full mortise hinges. Recommended for use on all non-commercial interior and exterior door applications. For use on light to medium weight doors requiring intermediate frequency service.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lever Lockset, Polished Brass, Wave Style (WL0403BOX)
- KABA Push Button Lock, Entry, Antique Brass (LR-1011-05-41)
- EKENA MILLWORK 2"H x 7/8"P x 96"L Devon Rope Panel Moulding (PML02X00DE)
- J.W. WINCO GN749-M18X1.5-A Threaded Plug, NBR Seal (749-M18X1.5-A)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Silver (CS4545BB-32D-M)
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Bronze (CS4540BBRNRP10B-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Gray (CP4545BB-USP-3)
- GLOBAL DOOR CONTROLS 4 in. x 4 in. Matte Black Plain Bearing Steel Hinge with 5/8 in. Radius (Set of 2) (CP4040-5/8-US19)
- GLOBAL DOOR CONTROLS 3.5 in W x 3.5 in H Bronze (CP3535-5/8-10B)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Brass (CP4545-USP-M)
- MARLBORO 5/8" W x 3-13/32" H Mill Stainless Steel Weld-On Hinge (4PPU2)
- Global Door Controls Butt Hinges