Shop All Butt Hinges
Global Door Controls
3.5 in W x 3.5 in H Nickel
Mfr # CP3535-US15-M
Zoro # G501860735
product price: $4.94
/pk 2, $2.47/ea
Sold in multiples of 4 for $19.76
$19.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 3.5 in
- Door Leaf Width 3.5 in
- Finish Nickel
- Material Steel
- Depth 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # CP3535-US15-M
- Zoro # G501860735
- UPC # 704780160953
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3.5 in |
Door Leaf Width | 3.5 in |
Depth | 0.5 in |
Details
Finish | Nickel |
Material | Steel |
Color | Satin Nickel |
Type | Door Hinge |
Description
This model of the Global Door Controls 3.5 in. x 3.5 in. plain bearing steel hinges comes in satin nickel finish and is a residential grade full mortise hinges. Recommended for use on all non-commercial interior and exterior door applications. For use on light to medium weight doors requiring intermediate frequency service.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 4040XP-3049/PA AL Door Closer Arms (4040XP-3049/PA 689)
- FALCON Satin Stainless Steel Latch Q330197630 (Q330197630)
- DON-JO 3-1/2" x 12" Latch Protector for Outswing Aluminum Entrance Doors (AL211DU)
- GARLOCK Sanitary Gasket, 2-1/2In, TRI-Clamp, EPDM (40MPE-BUZ-XR-250)
- GLOBAL DOOR CONTROLS 4 in W x 4 in H Chrome (CP4040-5/8-26D-M)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Bright Chrome (CP4545BBNRPUS26-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Oil Rubbed Bronze (CP4545BBNRP-10B-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Silver (CS4545BBNRP-32D-3)
- GLOBAL DOOR CONTROLS 4 in W x 4 in H Chrome (CP4040-26D)
- GLOBAL DOOR CONTROLS 4 in. x 4 in. Matte Black Plain Bearing Steel Hinge with 5/8 in. Radius (Set of 2) (CP4040-5/8-US19)
- LAMP 29/32" W x 2-9/16" H Anodized Lift-Off Hinge (HG-CV65)
- Global Door Controls Door Hinges