Shop All Butt Hinges
Global Door Controls
3.5 in W x 3.5 in H Brushed Chrome
Mfr # CP3535-26
Zoro # G301861239
product price: $3.61
/pk 2, $1.81/ea
Sold in multiples of 4 for $14.44
$14.44
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Door Leaf Height 3.5 in
- Door Leaf Width 3.5 in
- Finish Brushed Chrome
- Material Steel
- Depth 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # CP3535-26
- Zoro # G301861239
- UPC # 704780180913
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3.5 in |
Door Leaf Width | 3.5 in |
Depth | 0.5 in |
Details
Finish | Brushed Chrome |
Material | Steel |
Color | Chrome |
Type | Door Hinge |
Description
This model of the Global Door Controls 3.5 in. x 3.5 in. plain bearing hinge is a residential grade full mortise hinge and comes in a bright chrome finish. Recommended for use on all non-commercial interior and exterior door applications. For use on light to medium weight doors requiring intermediate frequency service.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 1 in H Nickel Door and Butt Hinge (45-393)
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 12 in W x 12 in L, Concealed, 15/16 in Grid Size, 40 PK (741)
- DELTANA Pin For 4" Steel Hinge Flat Black (PIN-ST4U1B)
- SEM PRODUCTS TRIM BLACK ULTRA SATIN (SE49143)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Chrome (CP4545BB-26-3)
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Silver (CP4540BBRNRP26D-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Gray (CP4545BB-USP-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Brass (CP4545BB-US3-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Chrome (CP4545BB-26D-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Silver (CS4545BBNRP-32D-3)
- MCKINNEY 1 1/4 in W x 3-1/2" H Bright Brass Door and Butt Hinge (3�x3� 1458 3)
- Global Door Controls Door Hinges