Shop All Butt Hinges
Global Door Controls
3.5 in W x 3.5 in H Bronze
Mfr # CP3535-5/8-10B
Zoro # G201861322
product price: $2.59
/pk 2, $1.30/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 3.5 in
- Door Leaf Width 3.5 in
- Finish Bronze
- Material Steel
- Type Door Hinge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # CP3535-5/8-10B
- Zoro # G201861322
- UPC # 704780179917
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3.5 in |
Door Leaf Width | 3.5 in |
Depth | 0.5 in |
Details
Finish | Bronze |
Material | Steel |
Type | Door Hinge |
Color | Oil Rubbed Bronze |
Description
This model of the global door controls plain bearing steel hinge has radius corners. The hinge is a residential grade full mortise hinge. Recommended for use on all non-commercial interior and exterior door applications. For use on light to medium weight doors requiring intermediate frequency service.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Cable, 8 ft. L (50947)
- DELTANA Floor Mount, 6" Bumper, Heavy Duty Lifetime Brass (DSF600CR003)
- STRATTEC Strattec:GM Ignition 704600 (Strattec) (STR-704600)
- S & W Level Mount, Anti-Vibe, 5/8-11, 2 in. Base (LP1-C6L)
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Silver (CP4540BBRNRP26D-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Chrome (CP4545BB-26D-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Bright Chrome (CP4545BBNRPUS26-3)
- GLOBAL DOOR CONTROLS 4 in W x 4 in H Satin Chrome (CP4545-26D-3)
- GLOBAL DOOR CONTROLS 3.5 in W x 3.5 in H Silver (CP3535-5/8-26D-M)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Brass (CP4545BBNRPUS3-3)
- WRIGHT PRODUCTS 3" H zinc plated Steel Hinge (V35)
- Global Door Controls Butt Hinges