Shop All Butt Hinges
Global Door Controls
3.5 in W x 3.5 in H Black
Mfr # CP3535-5/8-US19
Zoro # G801861371
product price: $2.25
/pk 2, $1.13/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 3.5 in
- Door Leaf Width 3.5 in
- Finish Black
- Material Steel
- Type Door Hinge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # CP3535-5/8-US19
- Zoro # G801861371
- UPC # 704780207115
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3.5 in |
Door Leaf Width | 3.5 in |
Depth | 0.5 in |
Details
Finish | Black |
Material | Steel |
Type | Door Hinge |
Color | Balck |
Description
This model of the global door controls plain bearing steel hinge has radius corners. The hinge is a residential grade full mortise hinge. Recommended for use on all non-commercial interior and exterior door applications. For use on light to medium weight doors requiring intermediate frequency service.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Silicone O-Ring, Dash 228, PK10 (ZUSAS70FDA228)
- PRIMELINE TOOLS Left Hand Window Operator, 9" L (H 3514)
- SARGENT Cylindrical Lock, 2860-7G05 LL 26D (2860-7G05 LL 26D)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1601 x 690)
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Silver (CP4540BBRNRP26D-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Duronotic (CP4545BBNRP-26D-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Oil Rubbed Bronze (CP4545BBNRP-10B-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Chrome (CP4545BB-26-3)
- GLOBAL DOOR CONTROLS 4.5 in. x 4 in. Brushed Chrome Plain Bearing Steel Hinge (Set of 3) (CP4540-26D-M)
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Silver (CS4540BBRNRP32D-3)
- ARCHITECTURAL CONTROL SYSTEMS Ives 5 Knuckle Ball Bearing Full Mortise Hinge 4-1/2 x 4-1/2 Concealed Electric Through-Wire 4 (5BB1-4.5X4.5-26D-1104)
- Global Door Controls Door Hinges