Shop All Exit Devices
Global Door Controls
32 in. Aluminum Touch Bar Exit Device
Mfr # TH1100EDTBARAL
Zoro # G201860851
product price: $125.45
/ea
Free Shipping & Returns
$125.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Universal
- Finish Silver
- Width 2 in
- Color Aluminum
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1100EDTBARAL
- Zoro # G201860851
- UPC # 704780138389
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Width | 2 in |
Height | 2.5 in |
Depth | 32 in |
Details
Door Handing | Universal |
Finish | Silver |
Color | Aluminum |
Material | Aluminum |
Type | Exit Devices |
Function | Exit Only |
Description
The Global Door Controls touch/panic bar is a 32 in. exit device in an aluminum finish. The touch bar is suitable for all doors (aluminum, hollow metal or wood) where there is no projection on the face. Manufactured of extruded anodized aluminum with stainless steel springs, it is durable enough for the most demanding applications. A rim cylinder is not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Knob Lockset, Mechanical, Entrance (RK11BD 32D)
- BEA Round Switch, Round, 4-1/2in. (10PBR451)
- NATIONAL HARDWARE SAFETY HASP ZN PLT1-3/4"" (N102-020)
- USG Ceiling Tile 5Th Ave 2X4 (821220)
- GLOBAL DOOR CONTROLS 36 in. Stainless Steel Fire Rated Touch Bar Surface Vertical Rod Exit Device (TH1100EDSVBARFS)
- GLOBAL DOOR CONTROLS EDTBAR Series Aluminum Grade 2 Commercial 36 in. Fire Rated Rim Touch Bar Exit Device (TH1100EDTBARFAL)
- GLOBAL DOOR CONTROLS 48 in. Aluminum Narrow Stile Rim Type Exit Device (TH1100-STED48-AL)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Narrow Stile Concealed Vertical Rod Exit Device (TH1100-STED36CVR-AL)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Fire Rated Touch Bar Surface Vertical Rod Exit Device (TH1100EDSVBARFA)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Narrow Stile Concealed Vertical Rod Exit Device (TH1100-STED36CVR-DU)
- GLOBAL DOOR CONTROLS EDTBAR Series Stainless Steel Grade 2 Commercial 36 in. Rim Touch Bar Exit Device (TH1100EDTBARSS)
- Global Door Controls Exit Devices