Shop All Surface Hinges
Global Door Controls
3 in. x 3 in. Satin Brass Surface Mount Removable Pin With 1/4 in. Radius Hinge, 2PK
Mfr # CP3030-1/4US4-M
Zoro # G611376126
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Frame Leaf Height 3 in
- Frame Leaf Width 3 in
- Frame Leaf Thickness 0.5 in
- Pin Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Door Controls
- MFR # CP3030-1/4US4-M
- Zoro # G611376126
- UPC # 704780179818
- Country of Origin China
- Category Surface Hinges
Dimensions
Frame Leaf Height | 3 in |
Frame Leaf Width | 3 in |
Details
Finish | Satin Brass |
Frame Leaf Thickness | 0.5 in |
Pin Material | Steel |
Pin type | Removable Pin |
Description
This model of the global door controls 3 in. x 3 in. plain bearing steel hinges has 1/4 in. radius corners and comes in a satin brass finish. The hinges is a residential full mortise hinges. Recommended for use on all non-commercial interior and exterior door applications. For use on light to medium weight doors requiring intermediate frequency service.
- •Residential door hinge for light to medium duty applications
- •Made from solid steel for durability and longevity
- •1/4 in radius hinge with removable pin - pack of 2
- •Full mortise, residential hinge
- •Corner: 1/4 in. radius
- •Installation: standard template hole locations
- •Construction: steel base material with steel pin
- •Function: plain bearing, removable pin, reversible
- •For light to medium weight residential door applications
- •Recommended for use on 1-3/8 in. hollow or solid core interior doors
- •Certifications: conforms to ANSI-A156.1 and ANSI-A156.17
- •Fasteners: packed with 3/4 in. x 9 in. flat head wood screws
- •Satin Brass finish
- •Set of 2 Hinges
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP 1-1/32" W x 23/32" H Plain Torque Hinge (HG-TA30R)
- PRIME-LINE Brass-Plated Strike, Reinforcing Kit 1 Kit (U 9989)
- KABA ILCO Key Blank, Brass, Yale Lock, PK10, Number of Pins: 6 (998-Y4)
- RICHELIEU 48inch 1210 mm Track, BiFold Door Hardware Kit, White (14015WBC)
- GLOBAL DOOR CONTROLS 4 in. Brushed Chrome Left-Handed Reinforcing Hinge (CP-RPLH-26D)
- GLOBAL DOOR CONTROLS 4 in. Brushed Chrome Right-Handed Reinforcing Hinge (CP-RPRH-26D)
- SELECT-HINGES Select-Hinges: 85" Geared Full Surface Hinge - 1/16"Dr Inset- Narrow Frame - D Brn (SLH-57-85-BR-HD)
- NATIONAL HARDWARE Hinge Surface Pln Stl 4-1/2In (N273-938)
- RICHELIEU 3 12inch 89 mm Full Mortise Adjustable Spring Hinge, Flat Black (52821FBB1)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4-1/2X4-1/2 10B 1502)
- MCKINNEY HINGES McKinney 4-1/2inx4-1/2in Square Corner Standard Weight Five Knuckle Hinge # 55755 Satin Chrome (T271441226D)
- Global Door Controls Door Hinges