Shop All Door Bolt Locks
Global Door Controls
15 in. Mortise Flush Bolt with 7/8 in. Rod Extension in Duronodic
Mfr # TH1100-FB2-DU
Zoro # G401861344
product price: $9.33
/ea
$9.33
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Duronotic
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1100-FB2-DU
- Zoro # G401861344
- UPC # 704780138471
- Country of Origin Taiwan, Province of China
- Category Door Bolt Locks
Details
Finish | Duronotic |
Material | Steel |
Description
This Global Door Controls flush bolt is 15 in. long, with a 1/8 in. offset, and a duronodic finish. Intended to securely lock an inactive door. It is for use on all commercial store front and architectural aluminum and glass narrow stile doors. Made for easy installation. Replaces most brands of store front flush bolts. Supplied with nylon keeper and fasteners.
- •Replaces most brands of storefront flush bolts
- •Ensures that inactive storefront door remains latched
- •Designed to work on any radius faced narrow stile aluminum door
- •15 in. long flush bolt with 1/8 in. backset
- •Spring loaded lever action
- •Rod extension: 7/8 in. throw
- •Adjustment on rod length: 5/8 in.
- •Supplied with nylon keeper and fasteners
- •1/2 in. nylon tip with beveled corners to prevent binding
- •Face dimensions: 15/16 in. x 4-1/4 in.
- •Radius corner: 5/32 in.
- •Made for easy installation
- •Duronodic finish
- •Sold as a complete set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM CONTROLS Exit Delay Timer, Push to Exit Button, SS (TS-15)
- CODEL DOORS 30" x 80" Primed 2-Panel Carrera Molded Hollow Core Bifold Door and Hardware (2668MHCCARBF)
- THERMWELL PRODUCTS Thermwell SB36H Heavy Duty Brush Door Sweep; Aluminum - 2 x 36 in. (176741)
- PRIMELINE TOOLS Almond Diecast, Inside and Outside Mortise Style Patio Door Handles (Single Pack) (C 1327)
- GLOBAL DOOR CONTROLS 1.5 in. Lock with Hookbolt function (TH1102-1-1/2)
- GLOBAL DOOR CONTROLS Concealed Security Bolt - Satin Chrome Finish (GH-UL831-US26D)
- GLOBAL DOOR CONTROLS 12 in. Mortise Flush Bolt with 7/8 in. Rod Extension in Duronodic (TH1100-FB3-DU)
- GLOBAL DOOR CONTROLS 10 in. Mortise Flush Bolt with 7/8 in. Rod Extension in Aluminum (TH1100-FB1-AL)
- GLOBAL DOOR CONTROLS 1-1/8 in. Mortise Lock with Deadbolt Function for Adams Rite Type Storefront Door in Duronodic (TH1101-1-1/8-DUM)
- GLOBAL DOOR CONTROLS Mortise Lock with 31/32" Hookbolt function in Aluminum (TH1102-31/32)
- ROCKWOOD Lever Extension Flush Bolt, Brass (555.3)
- Global Door Controls Door Guards and Bolts