Shop All Lockset Cylinders
Global Door Controls
1 in. Zinc Thumbturn Oversized Mortise Cylinder for Adams Rite Type Storefront Door in Duronodic
Mfr # TH1100-ZTO-DU
Zoro # G401861078
Sold in multiples of 2 for $26.14
$26.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brown
- Material Metal
- Color Duronotic
- Width 1.75 in
- Type Other Door Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Door Controls
- MFR # TH1100-ZTO-DU
- Zoro # G401861078
- UPC # 704780179610
- Country of Origin Taiwan, Province of China
- Category Lockset Cylinders
Dimensions
Width | 1.75 in |
Height | 2 in |
Overall Depth | 2 in |
Details
Finish | Brown |
Material | Metal |
Color | Duronotic |
Type | Other Door Hardware |
Location Type | Residential |
Description
This model of the Global Door Controls oversized zinc thumb turn mortise cylinder comes in a duronodic finish. Features a 1 in. L cam. MS A/R type. Please refer to our specification PDF below for further information about this product.
- •1 in. oversized thumbturn for mortise cylinder
- •Ideal for commercial storefront applications
- •Zinc construction for increased security and durability
- •Oversized thumbturn style cylinder
- •Made with zinc material to ensure durability and security
- •Provides a high level of security when using Adams Rite (A/R) cam
- •Includes 5/16 in. stamped trim ring in matching finish
- •Includes 2 keys per cylinder
- •Easy installation
- •Keyway length: 1 in.
- •Duronodic finish
- •Sold as a complete set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 6 ft to 18 ft Adjustable Lag Pole (TP05230)
- AMEROCK Mulholland 8 inch 203mm Center-to-Center Satin Nickel Cabinet Pull (BP53535G10)
- INLAYS 6 in. Smooth Ceramic Tile - No. 8 (C611080)
- DELTANA Fire Rated Door Viewer; Satin Chrome Finish (55211U26D-UL)
- GLOBAL DOOR CONTROLS 1-5/32 in. Zinc Keyed Alike Double Cylinder Mortise Lock for Adams Rite Type Storefront Door in Aluminum (TH1100-ZCX2AL)
- GLOBAL DOOR CONTROLS Universal 5-Pin Schlage Cylinder with 6 Tail Pieces (GLA6SC1KD-26DM)
- GLOBAL DOOR CONTROLS Universal Cylinder 5-Pin Schlage Keyed Different with 3 Tail Pieces (GLA3SC1KD-26DM)
- GLOBAL DOOR CONTROLS 1-5/32 in. Zinc Keyed Different Cylinder Mortise Lock for Adams Rite Type Storefront Door in Aluminum (TH1100-ZCX1AL)
- GLOBAL DOOR CONTROLS Universal 5-Pin Cylinder Key Sargent Different with 3 Tail Pieces (GLA3GAKD-26DM)
- GLOBAL DOOR CONTROLS 1 in. Brass Keyed Rim Mortise Cylinder with 5 Pin Keyway in Duronodic (TH1100-RC-DU)
- SCHLAGE 1-1/2" FSIC Mts Hsg Only, Less Core, L583-255 Cam, 626, 4 Pack (30-016 626 (4PK))
- Global Door Controls Door Locks and Deadbolts