Shop All Thumb Turns
Global Door Controls
1 in. Zinc Thumbturn Mortise Lockbody for Adams Rite Type Storefront Door in Duronodic
Mfr # TH1100-ZT-DU
Zoro # G201860783
product price: $7.47
/ea
Sold in multiples of 2 for $14.94
$14.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Color Duronotic
- Finish Bronze
- Length 2 in
- Width 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1100-ZT-DU
- Zoro # G201860783
- UPC # 704780139492
- Country of Origin Taiwan, Province of China
- Category Thumb Turns
Dimensions
Length | 2 in |
Width | 1.75 in |
Height | 1.75 in |
Details
Material | Metal |
Color | Duronotic |
Finish | Bronze |
Description
This model of the Global Door Controls zinc thumb turn comes in a duronodic finish. Threaded to easily screw into mortise lock body. Features a 1 in. length with Adams Rite style cam, for use on Commercial storefront door locks.
- •1 in. zinc thumbturn used for interior or exterior installations
- •Threaded to easily screw into mortise lock body
- •Ideal for commercial storefront applications
- •Duronodic finish
- •Standard thumbturn style cylinder
- •Adams rite (A/R) cam
- •Includes 5/16 in. stamped trim ring in matching finish
- •Easy to install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO ADA Passage Pocket Door Pull for 1-3/8in to 1-3/4in Door and 4-3/4in to 5-1/2in Frame Satin (1069A4630)
- MONROE PMP Pull Handle, Weld-On, 304 Stainless Steel, Natural, Weld-On (PH-0273)
- ZORO SELECT Door Roller, Nylon, 7/8"L, PR (21-52)
- PRIMELINE TOOLS Door Lock, Loop Lock, Nickel Plated (U 9847)
- GLOBAL DOOR CONTROLS 1 in. Brass Thumbturn Mortise Lockbody for Adams Rite Type Storefront Door in Duronodic (TH1100-BT-DU)
- GLOBAL DOOR CONTROLS 1 in. Zinc Thumbturn Mortise Lockbody for Adams Rite Type Storefront Door in Aluminum (TH1100-ZT-AL)
- GLOBAL DOOR CONTROLS 1 in. Brass Thumbturn Mortise Lockbody for Adams Rite Type Storefront Door in Aluminum (TH1100-BT-AL)
- BALDWIN Estate Satin Brass with Brown Turns (8030.060.0510)
- SCHLAGE SLO: Door Bolt w/Blank Plate 12-287 Triple Option Bolt, Blank Plate X Inside Turn Bright Brass (SCH-B581-605-SCHLAGE)
- KENAURD Kenaurd:ThumbTurn Mortise 1-1/8" - US3 (Gold) (KTMC02-US3)
- BALDWIN Estate Unlacquered Brass Turns (8230.031.0510)
- Global Door Controls Thumb Turns