Shop All Thumb Turns
Global Door Controls
1 in. Brass Thumbturn Mortise Lockbody for Adams Rite Type Storefront Door in Duronodic
Mfr # TH1100-BT-DU
Zoro # G601861038
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Solid Brass
- Color Brass
- Finish Duronotic
- Height 1.75 in
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1100-BT-DU
- Zoro # G601861038
- UPC # 704780138242
- Country of Origin Taiwan, Province of China
- Category Thumb Turns
Dimensions
Height | 1.75 in |
Length | 2 in |
Width | 1.75 in |
Details
Material | Solid Brass |
Color | Brass |
Finish | Duronotic |
Description
This model of the global door controls brass thumbturn mortise cylinder comes in a duronodic finish. Threaded to easily screw into mortise lock body. Features a 1 in. length cam. MS A/R type. Please refer to the specifications PDF for further information about this item.
- •Threaded to easily screw into mortise lock body
- •Solid brass construction for increased durability and longevity
- •Can be used for new construction or renovation projects
- •Duronodic finish
- •Standard thumbturn style cylinder
- •Adams rite (A/R) cam
- •Includes 5/16 in. stamped trim ring in matching finish
- •1 in. body length
- •Includes 2 keys per brass cylinder
- •Zinc material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Edge Pull Heavy Duty, 6-1/4" Satin Chrome (EP6125U26D)
- TRINE Trine EN Series Electric Strikes, 24 VAC Voltage, Stainless Steel (EN400-24AC-RH-US32D)
- BEST Deadbolt, Chrome, 2-3/8in.Backset (8T27KSTK626)
- SCHLAGE Grade 2 Cyl Knob Latchset. Satin Chrome (A53JD ORB 626)
- GLOBAL DOOR CONTROLS 1 in. Brass Thumbturn Mortise Lockbody for Adams Rite Type Storefront Door in Aluminum (TH1100-BT-AL)
- GLOBAL DOOR CONTROLS 1 in. Zinc Thumbturn Mortise Lockbody for Adams Rite Type Storefront Door in Aluminum (TH1100-ZT-AL)
- GLOBAL DOOR CONTROLS 1 in. Zinc Thumbturn Mortise Lockbody for Adams Rite Type Storefront Door in Duronodic (TH1100-ZT-DU)
- BEST Turn 86329 (887838331526)
- KENAURD Kenaurd: ThumbTurn Mortise 1-1/4" - 10B (Black) (KTMC03-10B)
- KENAURD Kenaurd:ThumbTurn Mortise 1-1/8" - US3 (Gold) (KTMC02-US3)
- SCHLAGE COMMERCIAL Satin Stainless Steel Thumbturn 09509027630L583363 (09509027630L583363)
- Global Door Controls Thumb Turns