Shop All Thumb Turns
Global Door Controls
1 in. Brass Thumbturn Mortise Lockbody for Adams Rite Type Storefront Door in Aluminum
Mfr # TH1100-BT-AL
Zoro # G801861043
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Solid Brass
- Color Aluminum
- Finish silver
- Width 1.75 in
- Height 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Door Controls
- MFR # TH1100-BT-AL
- Zoro # G801861043
- UPC # 704780138228
- Country of Origin Taiwan, Province of China
- Category Thumb Turns
Dimensions
Width | 1.75 in |
Height | 1.75 in |
Length | 2 in |
Details
Material | Solid Brass |
Color | Aluminum |
Finish | silver |
Description
This model of the global door controls brass thumbturn mortise cylinder comes in an aluminum finish. Threaded to easily screw into mortise lock body. Features a 1 in. length cam. MS A/R type. Please refer to the specifications PDF for further information about this item.
- •Threaded to easily screw into mortise lock body - Aluminum finish
- •Solid brass construction for increased durability and longevity
- •Can be used for new construction or renovation projects
- •Aluminum finish
- •Standard thumbturn style cylinder
- •Adams rite (A/R) cam
- •Includes 5/16 in. stamped trim ring in matching finish
- •1 in. Body length
- •Includes 2 keys per brass cylinder
- •Zinc material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE White Steel Folding Door Hardware Set 1 pk (N343-731)
- SCHLAGE COMMERCIAL Parts N523091 (N523091)
- KEYLESS FACTORY KeylessFactory: Flip Key Blade For Jeep Wrangler 3 Button OHT1130261 68416784 AA (FKB-JP-058)
- EKENA MILLWORK Round Gable Vent Unfinished, Functional, Pine Gable Vent w/ 1" x 4" Flat Trim Frame, 18"W x 18"H (GVWRO18X1801SFUPI)
- GLOBAL DOOR CONTROLS 1 in. Zinc Thumbturn Mortise Lockbody for Adams Rite Type Storefront Door in Aluminum (TH1100-ZT-AL)
- GLOBAL DOOR CONTROLS 1 in. Zinc Thumbturn Mortise Lockbody for Adams Rite Type Storefront Door in Duronodic (TH1100-ZT-DU)
- GLOBAL DOOR CONTROLS 1 in. Brass Thumbturn Mortise Lockbody for Adams Rite Type Storefront Door in Duronodic (TH1100-BT-DU)
- SCHLAGE COMMERCIAL Satin Chrome Thumbturn 09509040626 (09509040626)
- BALDWIN ESTATE Oval Lifetime Bright Nickel Turns Lifeti (6751.055)
- BEST Mortise Cylinder 1E, Turnknob, C140 Cam, Satin Chrome (1EA6A4C140RP3626)
- SCHLAGE Grade 1 Storeroom Lock, High Security Ligature Resistant Trim, SFIC Prep Less Core, Satin Stainless (ND80BD HSLR 630 RH)
- Global Door Controls Deadbolt Locks and Deadlatches