Shop All Lockset Cylinders
Global Door Controls
1 in. Aluminum Oversized Zinc Thumbturn Mortise Cylinder for Adams Rite Type Storefront Door
Mfr # TH1100-ZTO-AL
Zoro # G701860818
product price: $13.07
/ea
Sold in multiples of 2 for $26.14
$26.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Aluminum
- Type Accessory
- Width 1.75 in
- Overall Depth 2 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1100-ZTO-AL
- Zoro # G701860818
- UPC # 704780179603
- Country of Origin Taiwan, Province of China
- Category Lockset Cylinders
Dimensions
Width | 1.75 in |
Overall Depth | 2 in |
Height | 2 in |
Details
Finish | Aluminum |
Type | Accessory |
Material | Metal |
Location Type | Residential |
Color | Silver |
Description
This model of the Global Door Controls oversized zinc thumb turn mortise cylinder comes in an aluminum finish. Features a 1 in. L cam. MS A/R type. Please refer to our Specifications PDF for further information on this product.
- •Aluminum oversized thumbturn for mortise cylinder
- •Ideal for commercial storefront applications
- •Threaded to easily screw into mortise lock body
- •Aluminum finish
- •Oversized thumbturn style cylinder
- •Adams rite (A/R) cam
- •Includes 5/16 in. stamped trim ring in matching finish
- •1 in. Body length
- •Includes 2 keys per zinc cylinder
- •Zinc material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 7/8 in W (83/50 RK KA-300)
- ANDOVA TILES SAMPLE Myst Glass Mosaic Tile (SAM-ANDMYS239)
- NATIONAL HARDWARE Screw Hook Ss 1/4X4-1/4" (N220-814)
- ZORO SELECT 1 in W x 72 in H Antique Bronze Continuous Hinge (1CCJ6)
- GLOBAL DOOR CONTROLS 1 in. Duronodic Rim Mortise Cylinder With 5 Pin Keyway (TH1100-RC-DU)
- GLOBAL DOOR CONTROLS 1-5/32 in. Single Zinc Mortise Cylinder With 5 Pin Schlage C Keyway for Adams Rite Type Storefront Door in Aluminum (TH1100-ZCX1AL)
- GLOBAL DOOR CONTROLS Universal 5-Pin Schlage Cylinder with 6 Tail Pieces (GLA6SC1KD-26DM)
- GLOBAL DOOR CONTROLS Universal Cylinder 5-Pin Schlage Keyed Different with 3 Tail Pieces (GLA3SC1KD-26DM)
- GLOBAL DOOR CONTROLS 1 in. Duronodic Oversized Zinc Thumbturn Mortise Cylinder for Adams Rite Type Storefront Door (TH1100-ZTO-DU)
- GLOBAL DOOR CONTROLS 1-5/32 in. Aluminum Double Zinc Mortise Cylinder Keyed Alike With 5 Pin Keyway for Adams Rite Type Storefront Door (TH1100-ZCX2AL)
- CORBIN RUSSWIN Single Cylinder, Large Format Interchangeable Less Core, Dark Oxidized Satin Bronze Oil Rubbed (DL3213 613 CL6)
- Global Door Controls Door Locks and Deadbolts