Shop All Lockset Cylinders
Global Door Controls
1-5/32 in. Zinc Keyed Different Cylinder Mortise Lock for Adams Rite Type Storefront Door in Duronodic
Mfr # TH1100-ZCX1DU
Zoro # G901860793
product price: $7.47
/ea
Sold in multiples of 2 for $14.94
$14.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Duronotic
- Height 1.563 in
- Color Bronze
- Type Accessory
- Location Type Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1100-ZCX1DU
- Zoro # G901860793
- UPC # 704780139430
- Country of Origin Taiwan, Province of China
- Category Lockset Cylinders
Dimensions
Height | 1.563 in |
Overall Depth | 1.063 in |
Width | 1.563 in |
Details
Finish | Duronotic |
Color | Bronze |
Type | Accessory |
Location Type | Residential |
Material | Metal |
Description
This model of the Global Door Controls single zinc mortise cylinder in Aluminum features a 5 pin Schlage "C" keyway. Threaded to screw into mortise lock body. Features a standard 1-5/32 in. diameter and 1 in. length.
- •1-5/32 in. diameter single zinc 5 pin mortise cylinder
- •High quality and great value for your security and peace of mind
- •Zinc construction for increased security and durability
- •Circular cylinder style with keyed different mortise
- •Made with zinc material to ensure durability and security
- •Provides a high level of security when using Adams Rite (A/R) cam
- •Packed with collar ring, mounting plate and 2 screws
- •Includes 2 keys per cylinder
- •Key cylinders - 5 pin Schlage "C"
- •Easy installation
- •Keyway length: 1 in.
- •Duronodic finish
- •Sold as a complete set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Capella Fog Brick SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0256-SAM)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vnt: Non-Functional, w/2"W x 1-1/2"H, Brickmould Frame, 20"W x 36"H (GVPVE20X3602SN)
- REV-A-SHELF Rev-A-Shelf Baking Sheet organizer for WallBase Cabinets (597-18CR-52)
- ACROVYN End Cap, Mission White, 1-1/2" dia. (4CCAP933N)
- GLOBAL DOOR CONTROLS Universal 5-Pin Cylinder Key Sargent Different with 3 Tail Pieces (GLA3GAKD-26DM)
- GLOBAL DOOR CONTROLS Universal 5-Pin Schlage Cylinder with 6 Tail Pieces (GLA6SC1KD-26DM)
- GLOBAL DOOR CONTROLS 1-5/32 in. Zinc Keyed Alike Double Cylinder Mortise Lock for Adams Rite Type Storefront Door in Duronodic (TH1100-ZCX2DU)
- GLOBAL DOOR CONTROLS 1 in. Brass Keyed Rim Mortise Cylinder with 5 Pin Keyway in Aluminum (TH1100-RC-AL)
- GLOBAL DOOR CONTROLS 1-5/32 in. Brass Keyed Different Cylinder Mortise Lock for Adams Rite Type Storefront Door in Duronodic (TH1100-BCX1DU)
- GLOBAL DOOR CONTROLS 1 in. Brass Keyed Rim Mortise Cylinder with 5 Pin Keyway in Duronodic (TH1100-RC-DU)
- CORBIN RUSSWIN 7-pin LFIC Core, 59A1 Keyway, 0-Bitted, 626, 4 Pack (8000-7-59A1 626 (4PK))
- Global Door Controls Door Locks and Deadbolts