Shop All Lockset Cylinders
Global Door Controls
1-5/32 in. Zinc Keyed Different Cylinder Mortise Lock for Adams Rite Type Storefront Door in Aluminum
Mfr # TH1100-ZCX1AL
Zoro # G301861352
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Silver
- Height 1.75 in
- Overall Depth 1.5 in
- Type Other Door Hardware
- Location Type Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1100-ZCX1AL
- Zoro # G301861352
- UPC # 704780139423
- Country of Origin Taiwan, Province of China
- Category Lockset Cylinders
Dimensions
Height | 1.75 in |
Overall Depth | 1.5 in |
Width | 1.75 in |
Details
Finish | Silver |
Type | Other Door Hardware |
Location Type | Residential |
Material | Metal |
Color | Aluminum |
Description
This model of the Global Door Controls single zinc mortise cylinder in aluminum features a 5 pin Schlage "C" keyway. Threaded to screw into mortise lock body. Features a standard 1-5/32 in. diameter and 1 in. length.
- •1-5/32 in. diameter single zinc 5 pin mortise cylinder
- •High quality and great value for your security and peace of mind
- •Zinc construction for increased security and durability
- •Circular cylinder style with keyed different mortise
- •Made with zinc material to ensure durability and security
- •Provides a high level of security when using Adams Rite (A/R) cam
- •Packed with collar ring, mounting plate and 2 screws
- •Includes 2 keys per cylinder
- •Key cylinders - 5 pin Schlage "C"
- •Easy installation
- •Keyway length: 1 in.
- •Aluminum finish
- •Sold as a complete set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 17/32 in (1XTG2)
- STRATTEC Strattec:GM 2006-2014 Ignition Uncoded Lock w/Wafers 709271 (Strattec) (STR-709271)
- IVES 1-1/4" x 5-1/2" Plunger Door Holder, US28 (FS1153 US28)
- SURE-LOC HARDWARE Sure-Loc Hardware Heavy Duty Pilltop Coat Hook, Satin Brass (RH5 SB)
- GLOBAL DOOR CONTROLS 1-5/32 in. Zinc Keyed Alike Double Cylinder Mortise Lock for Adams Rite Type Storefront Door in Duronodic (TH1100-ZCX2DU)
- GLOBAL DOOR CONTROLS Universal 5-Pin Schlage Cylinder with 6 Tail Pieces (GLA6SC1KD-26DM)
- GLOBAL DOOR CONTROLS Universal 5-Pin Cylinder Key Sargent Different with 3 Tail Pieces (GLA3GAKD-26DM)
- GLOBAL DOOR CONTROLS 1 in. Zinc Thumbturn Oversized Mortise Cylinder for Adams Rite Type Storefront Door in Duronodic (TH1100-ZTO-DU)
- GLOBAL DOOR CONTROLS 1-5/32 in. Brass Keyed Different Cylinder Mortise Lock for Adams Rite Type Storefront Door in Duronodic (TH1100-BCX1DU)
- GLOBAL DOOR CONTROLS 1-5/32 in. Brass Keyed Alike Double Cylinder Mortise Lock for Adams Rite Type Storefront Door in Aluminum (TH1100-BCX2AL)
- PRIME-LINE 1-7/8 in. Brass Housing with Chrome Plated Face, Cylinder Lock Single Lock (E 2104)
- Global Door Controls Lockset Cylinders