Shop All Lockset Cylinders
Global Door Controls
1-5/32 in. Brass Keyed Different Cylinder Mortise Lock for Adams Rite Type Storefront Door in Duronodic
Mfr # TH1100-BCX1DU
Zoro # G601861144
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brass
- Overall Depth 1.5 in
- Location Type Residential
- Color Duronotic
- Height 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1100-BCX1DU
- Zoro # G601861144
- UPC # 704780137948
- Country of Origin Taiwan, Province of China
- Category Lockset Cylinders
Dimensions
Overall Depth | 1.5 in |
Height | 1.75 in |
Width | 1.75 in |
Details
Finish | Brass |
Location Type | Residential |
Color | Duronotic |
Material | Solid Brass |
Type | Accessory |
Description
This model of the global door controls single brass mortise cylinder comes in a duronodic finish and features a 5 pin Schlage "C" keyway. Threaded to screw into mortise lock body. Features a standard 1-5/32 in. diameter.
- •1-5/32 in. diameter single brass 5 pin mortise cylinder
- •High quality and great value for your security and peace of mind
- •Brass construction for increased security and durability
- •Circular cylinder style with keyed different mortise
- •Made with brass material to ensure durability and security
- •Provides a high level of security when using Adams Rite (A/R) cam
- •Packed with collar ring, mounting plate and 2 screws
- •Includes 2 keys per cylinder
- •Key cylinders - 5 pin Schlage "C"
- •Easy installation
- •Keyway length: 1 in.
- •Duronodic finish
- •Sold as a complete set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 1mm Wide 12mm ID, PK100 (ZUSAH1X12)
- DANCO O-Ring Faucet No.8 (96725)
- ZORO SELECT O-Ring, Dash 382, Viton, 0.21 In. (U38871.018.1300)
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CFM83HD1)
- GLOBAL DOOR CONTROLS 1-5/32 in. Brass Keyed Alike Double Cylinder Mortise Lock for Adams Rite Type Storefront Door in Aluminum (TH1100-BCX2AL)
- GLOBAL DOOR CONTROLS 1-5/32 in. Zinc Keyed Different Cylinder Mortise Lock for Adams Rite Type Storefront Door in Aluminum (TH1100-ZCX1AL)
- GLOBAL DOOR CONTROLS 1 in. Brass Keyed Rim Mortise Cylinder with 5 Pin Keyway in Aluminum (TH1100-RC-AL)
- GLOBAL DOOR CONTROLS 1 in. Brass Keyed Rim Mortise Cylinder with 5 Pin Keyway in Duronodic (TH1100-RC-DU)
- GLOBAL DOOR CONTROLS Universal Cylinder 5-Pin Schlage Keyed Different with 3 Tail Pieces (GLA3SC1KD-26DM)
- GLOBAL DOOR CONTROLS 1-5/32 in. Zinc Keyed Alike Double Cylinder Mortise Lock for Adams Rite Type Storefront Door in Duronodic (TH1100-ZCX2DU)
- SCHLAGE 1-1/8" Mortise Cyl, C123 Keyway, KD, L583-476 Cam, 626, 4 Pack (20-001 C123 118 626 (4PK))
- Global Door Controls Door Lock Accessories