Shop All Lockset Cylinders
Global Door Controls
1-5/32 in. Brass Keyed Different Cylinder Mortise Lock for Adams Rite Type Storefront Door in Aluminum
Mfr # TH1100-BCX1AL
Zoro # G101861217
product price: $15.28
/ea
$15.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brass
- Location Type Residential
- Color Aluminum
- Overall Depth 1.5 in
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1100-BCX1AL
- Zoro # G101861217
- UPC # 704780137924
- Country of Origin Taiwan, Province of China
- Category Lockset Cylinders
Dimensions
Overall Depth | 1.5 in |
Width | 1.75 in |
Height | 1.75 in |
Details
Finish | Brass |
Location Type | Residential |
Color | Aluminum |
Material | Solid Brass |
Type | Accessory |
Description
This model of the global door controls single brass mortise cylinder comes in an aluminum finish and features a 5 pin Schlage "C" keyway. Threaded to screw into mortise lock body. Features a Standard 1-5/32 in. diameter.
- •1-5/32 in. diameter single brass 5 pin mortise cylinder
- •High quality and great value for your security and peace of mind
- •Brass construction for increased security and durability
- •Circular cylinder style with keyed different mortise
- •Made with brass material to ensure durability and security
- •Provides a high level of security when using Adams Rite (A/R) cam
- •Packed with collar ring, mounting plate and 2 screws
- •Includes 2 keys per cylinder
- •Key cylinders - 5 pin Schlage "C"
- •Easy installation
- •Keyway length: 1 in.
- •Aluminum finish
- •Sold as a complete set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Ball Butt Hinge, 4" x 4-1/2", US26D (FBB179 4-1/2X4 26D)
- BLUM 3mm Expando Dowel In Line Baseplate for Cliptop Hinges (177H3130E)
- WRS Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 30" Blue Tip (01-20030B)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1350)
- GLOBAL DOOR CONTROLS 1 in. Zinc Thumbturn Oversized Mortise Cylinder for Adams Rite Type Storefront Door in Aluminum (TH1100-ZTO-AL)
- GLOBAL DOOR CONTROLS Universal 5-Pin Schlage Cylinder with 6 Tail Pieces (GLA6SC1KD-26DM)
- GLOBAL DOOR CONTROLS Universal 5-Pin Cylinder Key Sargent Different with 3 Tail Pieces (GLA3GAKD-26DM)
- GLOBAL DOOR CONTROLS 1-5/32 in. Zinc Keyed Alike Double Cylinder Mortise Lock for Adams Rite Type Storefront Door in Duronodic (TH1100-ZCX2DU)
- GLOBAL DOOR CONTROLS 1 in. Brass Keyed Rim Mortise Cylinder with 5 Pin Keyway in Duronodic (TH1100-RC-DU)
- GLOBAL DOOR CONTROLS 1-5/32 in. Brass Keyed Alike Double Cylinder Mortise Lock for Adams Rite Type Storefront Door in Aluminum (TH1100-BCX2AL)
- YALE Mortise Cylinder, Satin Chrome Finish (K660 1-3/8 626 LC)
- Global Door Controls Door Lock Accessories