Shop All Lockset Cylinders
Global Door Controls
1-5/32 in. Brass Keyed Alike Double Cylinder Mortise Lock for Adams Rite Type Storefront Door in Duronodic
Mfr # TH1100-BCX2DU
Zoro # G301860904
product price: $26.97
/ea
$26.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Duronotic
- Material Solid Brass
- Overall Depth 1.5 in
- Width 1.75 in
- Height 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1100-BCX2DU
- Zoro # G301860904
- UPC # 704780137993
- Country of Origin Taiwan, Province of China
- Category Lockset Cylinders
Dimensions
Overall Depth | 1.5 in |
Width | 1.75 in |
Height | 1.75 in |
Details
Finish | Duronotic |
Material | Solid Brass |
Location Type | Residential |
Color | Brass |
Type | Accessory |
Description
This model of the Global Door Controls double brass mortise cylinder comes in a duronodic finish and features a 5 pin Schlage "C" keyway. Threaded to screw into mortise lock body. Features a Standard 1-5/32 in. Dia. Includes a pair of mortise cylinders that are keyed alike.
- •1-5/32 in. diameter double brass 5 pin mortise cylinder
- •High quality and great value for your security and peace of mind
- •Brass construction for increased security and durability
- •Circular double cylinder style with keyed alike mortise
- •Made with brass material to ensure durability and security
- •Provides a high level of security when using Adams Rite (A/R) cam
- •Includes 5/16 in. stamped trim ring in matching finish
- •Includes 2 keys per cylinder
- •Key cylinders - 5 pin Schlage "C"
- •Easy installation
- •Keyway length: 1 in.
- •Duronodic finish
- •Sold as a complete set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 120 unit capacity Steel Key Cabinet (2NET5)
- GLOBAL DOOR CONTROLS Aldora Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1116-LH-AL)
- PRIME-LINE Roller Assembly, 6-7/16" L x3-13/16" W, PR (B 741)
- WRS 33" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 32-9 (01-30032-9)
- GLOBAL DOOR CONTROLS 1 in. Brass Keyed Rim Mortise Cylinder with 5 Pin Keyway in Aluminum (TH1100-RC-AL)
- GLOBAL DOOR CONTROLS Universal 5-Pin Cylinder Key Sargent Different with 3 Tail Pieces (GLA3GAKD-26DM)
- GLOBAL DOOR CONTROLS 1 in. Brass Keyed Rim Mortise Cylinder with 5 Pin Keyway in Duronodic (TH1100-RC-DU)
- GLOBAL DOOR CONTROLS Universal Cylinder 5-Pin Schlage Keyed Different with 3 Tail Pieces (GLA3SC1KD-26DM)
- GLOBAL DOOR CONTROLS 1-5/32 in. Zinc Keyed Different Cylinder Mortise Lock for Adams Rite Type Storefront Door in Aluminum (TH1100-ZCX1AL)
- GLOBAL DOOR CONTROLS 1 in. Zinc Thumbturn Oversized Mortise Cylinder for Adams Rite Type Storefront Door in Aluminum (TH1100-ZTO-AL)
- ILCO Ilco: 1" Mortise Cylinder, 5-Pin, KW1 , Adams Rite Cam, Keyed Alike in Pairs, Satin Chrome (ILCO-7165KS2-26D-KA2)
- Global Door Controls Door Locks and Deadbolts