Shop All Lockset Cylinders
Global Door Controls
1-5/32 in. Brass Keyed Alike Double Cylinder Mortise Lock for Adams Rite Type Storefront Door in Aluminum
Mfr # TH1100-BCX2AL
Zoro # G301860911
product price: $26.86
/ea
$26.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brass
- Width 1.75 in
- Material Solid Brass
- Overall Depth 1.5 in
- Location Type Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1100-BCX2AL
- Zoro # G301860911
- UPC # 704780137979
- Country of Origin Taiwan, Province of China
- Category Lockset Cylinders
Dimensions
Width | 1.75 in |
Overall Depth | 1.5 in |
Height | 1.75 in |
Details
Finish | Brass |
Material | Solid Brass |
Location Type | Residential |
Color | Aluminum |
Type | Accessory |
Description
This model of the Global Door Controls double brass mortise cylinder comes in an aluminum finish and features a 5 pin Schlage "C" keyway. Threaded to screw into mortise lock body. Features a standard 1-5/32 in. diameter and it includes a pair of mortise cylinders that are keyed alike.
- •1-5/32 in. diameter double brass 5 pin mortise cylinder
- •High quality and great value for your security and peace of mind
- •Brass construction for increased security and durability
- •Circular double cylinder style with keyed alike mortise
- •Made with brass material to ensure durability and security
- •Provides a high level of security when using Adams Rite (A/R) cam
- •Includes 5/16 in. stamped trim ring in matching finish
- •Includes 2 keys per cylinder
- •Key cylinders - 5 pin Schlage "C"
- •Easy installation
- •Keyway length: 1 in.
- •Aluminum finish
- •Sold as a complete set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Lever Lockset, Square/Contemporary Rose (EN.SQU.CSR.141)
- GLOBE ELECTRIC WHT Wired Doorbell Kit (SL-27102-02)
- OEM REF: 2006-2017 Honda Civic / Odyssey / 3-Button Remote Head Key / PN: 35118-SVA-305 / N5F-S008 (RHK-HON020)
- SPEC Compression Spring, Stainless Steel, PK10, C08500981500S (C08500981500S)
- GLOBAL DOOR CONTROLS Universal 5-Pin Cylinder Key Sargent Different with 3 Tail Pieces (GLA3GAKD-26DM)
- GLOBAL DOOR CONTROLS 1 in. Zinc Thumbturn Oversized Mortise Cylinder for Adams Rite Type Storefront Door in Aluminum (TH1100-ZTO-AL)
- GLOBAL DOOR CONTROLS Universal 5-Pin Schlage Cylinder with 6 Tail Pieces (GLA6SC1KD-26DM)
- GLOBAL DOOR CONTROLS 1-5/32 in. Zinc Keyed Alike Double Cylinder Mortise Lock for Adams Rite Type Storefront Door in Duronodic (TH1100-ZCX2DU)
- GLOBAL DOOR CONTROLS 1 in. Brass Keyed Rim Mortise Cylinder with 5 Pin Keyway in Aluminum (TH1100-RC-AL)
- GLOBAL DOOR CONTROLS 1-5/32 in. Brass Keyed Different Cylinder Mortise Lock for Adams Rite Type Storefront Door in Duronodic (TH1100-BCX1DU)
- ILCO Ilco: Rim cylinder , 5 Pin, Schlage Long standard Cam, Bright Brass , Keyed different (ILCO-7075SX10-03-KD)
- Global Door Controls Door Locks and Deadbolts