Shop All Door Bolt Locks
Global Door Controls
1-1/8 in. Mortise Lock with Deadbolt Function for Adams Rite Type Storefront Door in Duronodic
Mfr # TH1101-1-1/8-DUM
Zoro # G601860871
original price:
$16.64
13% off
new price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Duronotic
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1101-1-1/8-DUM
- Zoro # G601860871
- UPC # 704780179559
- Country of Origin Taiwan, Province of China
- Category Door Bolt Locks
Details
Finish | Duronotic |
Material | Metal |
Description
The Global Door Controls mortise deadlock 1-1/8 in. in duronodic is designed for aluminum or steel framed entry doors. Enhance the security of your commercial storefront doors. Accepts standard mortise cylinders and thumb turns with Adams Rite (A/R) cams. Laminated steel bolt with concealed hardened steel pin provides maximum security. Cylinders sold separately, mortise lock body only.
- •Mortise door locks - deadbolt function
- •Prevents forced entry attempts and provides peace of mind
- •Enhance the security of your commercial storefront doors
- •Storefront hardware with deadbolt function
- •Aluminum construction ensures durability
- •Provides a high level of security when using Adams Rite (A/R) cam
- •Backset size: 1-1/8 in.
- •Case depth: 1.78 in.
- •Latchbolt: 5/8 in. x 2-7/8 in. with 1-3/8 in. throw
- •Face plate: 1 in. in width x 6-7/8 in. in length
- •Installation hardware are included for easier assembly
- •Keyed mortise cylinder and lever handle are sold separately
- •Comes non-handed, reversible
- •Duronodic finish
- •Stocked and sold as components
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Wall Covering, 6 x 96 In, Tan, PK4 (CR-66-8-3)
- PAMEX Hinge Pin Door Stop Bright Chrome Finish (DD0240CP)
- ZORO SELECT Brace, Corner, 2 1/2 In (4PE76)
- BRASS ACCENTS Trafalgar Pull Plate, 2-3/4x11" (A06-P0251-605)
- GLOBAL DOOR CONTROLS 10 in. Mortise Flush Bolt with 7/8 in. Rod Extension in Duronodic (TH1100-FB1-DU)
- GLOBAL DOOR CONTROLS Mortise Lock with 31/32" Hookbolt function in Aluminum (TH1102-31/32)
- GLOBAL DOOR CONTROLS 15 in. Mortise Flush Bolt with 7/8 in. Rod Extension in Duronodic (TH1100-FB2-DU)
- GLOBAL DOOR CONTROLS 12 in. Mortise Flush Bolt with 7/8 in. Rod Extension in Duronodic (TH1100-FB3-DU)
- GLOBAL DOOR CONTROLS 1.5 in. Lock with Hookbolt function (TH1102-1-1/2)
- GLOBAL DOOR CONTROLS Mortise Lock with 31/32" Deadbolt function in Aluminum (TH1101-31/32)
- DON-JO Replacement Guide for Flush Bolt (RG-50)
- Global Door Controls Door Bolt Locks