Shop All Door Bolt Locks
Global Door Controls
1-1/8 in. Aluminum Hookbolt Function Mortise Lock
Mfr # TH1102-1-1/8
Zoro # G201860806
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Aluminum
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Door Controls
- MFR # TH1102-1-1/8
- Zoro # G201860806
- UPC # 704780179573
- Country of Origin Taiwan, Province of China
- Category Door Bolt Locks
Details
Finish | Aluminum |
Material | Metal |
Description
Designed to help secure your aluminum or metal framed sliding doors, this features a hook bolt style latch for added security. Each lock includes a 31/32 in. to 1-1/8 in. backset. Mortise cylinder and keys not included; sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Doorsweep Al/Vnl Slfadh Wh36In (EZ36W)
- X1 TOOLS R-12 O-Ring ID: 18 mm, CS: 2.5 mm, OD: 23 mm 40 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0012x40)
- OOK Hanger Picture 20Lb Cap Zinc (55511)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/16 in (G-011)
- GLOBAL DOOR CONTROLS Mortise Lock with 1-1/2" Deadbolt function in Aluminum (TH1101-1-1/2)
- GLOBAL DOOR CONTROLS Storefront 1-1/8 in. Mortise Deadlock Function Door Lock for Adams Rite Type Storefront Door in Duronodic (TH1101-1-1/8-DUM)
- GLOBAL DOOR CONTROLS 1.5 in. Lock with Hookbolt function (TH1102-1-1/2)
- GLOBAL DOOR CONTROLS Mortise Lock with 1-1/8" Deadbolt function in Aluminum (TH1101-1-1/8)
- GLOBAL DOOR CONTROLS Brushed Chrome Manual Surface Bolt (TH1100-SB1-US26D)
- GLOBAL DOOR CONTROLS Flush Bolt 10 in. Rod, 1/8 in. Offset in Aluminum (TH1100-FB1-AL)
- IVES Latching Automatic Flushbolt, Wood Door (FB61P-WD US32D)
- Global Door Controls Door Locks and Deadbolts