Global Des

Water Heater, Copper, 3/4" FPI Ends, 12" (Discontinued)


This Product is Discontinued
Shop for all Water Connectors
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Water Heater,Copper,3/4,FIP,Ends 12"

Description

Water Heater,Copper,3/4,FIP,Ends 12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products