Shop All CNC Bushings
Global Cnc
80MM OD X 40MM ID J STYLE BUSHING
Mfr # 8607JM 40MM
Zoro # G711723035
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 80MM
- Inside Dia. 40MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8607JM 40MM
- Zoro # G711723035
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 80MM |
Inside Dia. | 40MM |
Description
Global CNC type J Tool Holder Bushings are designed with a long solid body that has two clearance holes for set screws allowing you to clamp directly onto the tool. They are used to adapt a wide variety of Boring Bars, Drills, Reamers and Shank type tools.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 160 lb, 9500 vpm, 80psi (BVS-160)
- GATES Truflex V-Belts, 5L280 (5L280)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UELPL-1.1/4M)
- TRITAN Yoke Roller, Crowned Head, 2-1/4" L (CCYR 2 1/4S)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.766in.L, 1 Hole (BBV1500625)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.500in.L (BBD2001500)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 2.766in.L, 1 Hole (BBV1501000)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.375in.L, 1 Hole (BBC1501250)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.000in.L, 2 Hole (BBJ1751250)
- HHIP 1-1/2" OD X 7/8" ID J Type Tool Holder Bushing (3900-4921)
- Global Cnc CNC Bushings