Shop All CNC Bushings
Global Cnc
80MM OD X 2.0 ID Z STYLE BUSHING
Mfr # 8647ZM 2.000
Zoro # G711724933
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 80MM
- Inside Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8647ZM 2.000
- Zoro # G711724933
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 80MM |
Inside Dia. | 2 in |
Description
Global CNC type Z Tool Holder Bushings are designed with added set screws in the head to allow for increased rigidity and insert alignment. The elongated slot gives the user interchangeability between all brands of equipment.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ AX21 Cogged Belt, 23 in Outside Length, 3/8 in Top Width, 1 Ribs (AX21)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0165R010BN4HC, Return Line, 10 micron (ZX-0165R010BN4HC)
- LEESON Washdown Motor, 2 HP, 3-Phase, 145TC Frame (121868.00)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 28" (A28)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.000in.L, 2 Hole (BBJ1751250)
- J.W. WINCO GN7490-ST-G1/4-A Weld Bushing Steel (7490-ST-G1/4-A)
- HHIP 2" OD -1-1/2" ID C Type Tool Holder Bushing (3900-2936)
- HHIP 1-1/2" OD -5/8" ID C Type Tool Holder Bushing (3900-2919)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.766in.L, 1 Hole (BBV1500625)
- HHIP 1-1/2" OD 3/4" ID C Type Tool Holder Bushing (3900-2920)
- Global Cnc Bushings