Shop All CNC Bushings
Global Cnc
80MM OD X 1 1/4 ID Z STYLE BUSHING
Mfr # 8647ZM 1.250
Zoro # G711725176
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 80MM
- Inside Dia. 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8647ZM 1.250
- Zoro # G711725176
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 80MM |
Inside Dia. | 1.25 in |
Description
Global CNC type Z Tool Holder Bushings are designed with added set screws in the head to allow for increased rigidity and insert alignment. The elongated slot gives the user interchangeability between all brands of equipment.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 324-388 MFD, Round (2MDT4)
- HOUGEN HMD934 Presurrized Coolant System (08446)
- CONTINENTAL CONTITECH 5VX1030 Cogged V-Belt, 103" Outside Length, 5/8" Top Width, 1 Ribs (5VX1030)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (40SK1CL)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- TALON PRECISION TOOLING CNC Bushing, 2.500in.dia, 5.250in.L, 4 Hole (BBD3502500)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.500in.L, 2 Hole (BBJ1500625)
- HHIP 1-1/2" OD 3/4" ID C Type Tool Holder Bushing (3900-2920)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 1 Hole (BBZ1500750)
- HHIP 1-1/2" OD X 7/8" ID J Type Tool Holder Bushing (3900-4921)
- J.W. WINCO GN7490-ST-G1/2-A Weld Bushing Steel (7490-ST-G1/2-A)
- Global Cnc Bushings