Shop All CNC Bushings
Global Cnc
70MM OD X 20MM ID L STYLE BUSHING
Mfr # 8657LM 20MM
Zoro # G711722908
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 70MM
- Inside Dia. 20MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8657LM 20MM
- Zoro # G711722908
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 70MM |
Inside Dia. | 20MM |
Description
Global CNC type L Tool Holder Bushings are designed head-less, with set screw clearance holes opposite of the slot, and they integrate a split with a flat on the O.D. They are used to adapt a wide variety of Boring Bars, Drills, Reamers and Shank type tools.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, LH Thread, 1"x14, Steel, Number of Pieces: 1 (TCL-16-14-F-LH)
- FESTO Solenoid Valve MFH-5/3G-1/4-B (MFH-5/3G-1/4-B)
- AKG Forced Air Oil Cooler, DC Motor (DCSB30-24-BP25-3)
- THERMAL TRANSFER Thermal Transfer Oil Coolers Dh 6 Mounting, 18.7 L X 24 W X 1.5 Depth (258021)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- HHIP 1-1/2" OD -7/8" ID C Type Tool Holder Bushing (3900-2921)
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.500in.L, 0 Hole (BBB1500500)
- HHIP 2" OD -1-3/4" ID C Type Tool Holder Bushing (3900-2937)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.500in.L, 2 Hole (BBJ1500625)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.500in.L, 0 Hole (BBB2001250)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 1 Hole (BBZ1500750)
- Global Cnc Bushings