Shop All Indexable Boring Parts
Global Cnc
65MM OD X 3/4 ID STANDARD STYLE BORING BAR SLEEVE
Mfr # 8839M .750
Zoro # G811725014
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.75 in
- Outside Dia. 65MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8839M .750
- Zoro # G811725014
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
Inside Dia. | 0.75 in |
Outside Dia. | 65MM |
Description
Our Boring Bar Sleeves are designed to universally adapt all boring bar or shank type tools to any CNC turning machine or machining center as extensions for hard to reach areas. They feature four set screws for increased rigidity.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Hexagonal Socket Bit, Metric, 6 pcs (5441M6)
- GEARWRENCH 1-1/8" 90-Tooth 12 Point Ratcheting Combination Wrench (86955)
- INSIZE Inside Spring Caliper, 0 to 8.66" Range (7261-200)
- KEYSCO TOOLS Scraper, Stiff, 2", Carbon Steel (77600)
- GLOBAL CNC 25MM OD X 1/2 ID STANDARD STYLE BORING BAR SLEEVE (8821M .500)
- GLOBAL CNC 1.0 OD X 10MM ID STANDARD STYLE BORING BAR SLEEVE (8820 10mm)
- KM SYSTEMS Insert, KM40TS KENLOC 107Deg 30ft. RH VN (KM40TSMVHNR16050M)
- ULTRA-DEX USA Clamp, CM-72 (CM-72)
- ULTRA-DEX USA Insert Screw, MTS-35, PK5 (MTS-35)
- NAREX Head Only For VHU-36 Boring & Facing Masterhead Set (300004)
- ULTRA-DEX USA Lock Pin, NL-34L, PK5 (NL-34L)
- Global Cnc Indexable Tools