Shop All Indexable Boring Parts
Global Cnc
65MM OD X 20MM ID STANDARD STYLE BORING BAR SLEEVE
Mfr # 8839M 20mm
Zoro # G911725297
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 20MM
- Outside Dia. 65MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8839M 20mm
- Zoro # G911725297
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
Inside Dia. | 20MM |
Outside Dia. | 65MM |
Description
Our Boring Bar Sleeves are designed to universally adapt all boring bar or shank type tools to any CNC turning machine or machining center as extensions for hard to reach areas. They feature four set screws for increased rigidity.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Impact Wrench Kit 1/2" 20V (W3151-K22)
- URREA Amber Screwdriver Set of 8 Pieces Comb (9600D)
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 5/16" Long Ball Nose, Chrome Socket (D006960)
- PROTO Combination Wrench, 5-7/16" Length (J1219MES)
- GLOBAL CNC 25MM OD X 1/2 ID STANDARD STYLE BORING BAR SLEEVE (8821M .500)
- GLOBAL CNC 1.0 OD X 10MM ID STANDARD STYLE BORING BAR SLEEVE (8820 10mm)
- ULTRA-DEX USA Key, T-10, PK5 (T-10)
- KM SYSTEMS Insert, KM40TS KENLOC 107Deg 30ft. RH VN (KM40TSMVHNR16050M)
- ULTRA-DEX USA Insert Screw, MTS-35, PK5 (MTS-35)
- WIDIA Indexable Face Mill, 1504, (M4000CA-SP1504)
- HHIP 2 in. Boring Head Kit With R8 Shank, Boring Bars & Fly Cutter (1061-0106)
- Global Cnc Indexable Boring Parts