Shop All CNC Bushings
Global Cnc
65MM OD X 2.0 ID DD STYLE BUSHING
Mfr # 8626DDM 2.000
Zoro # G711725275
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 65MM
- Inside Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8626DDM 2.000
- Zoro # G711725275
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 65MM |
Inside Dia. | 2 in |
Description
Global CNC type DD double duty Tool Holder Bushings are designed as a combination of the industry standard split B style tool holder bushing and the J set screw clearance style tool holder bushing. They feature a split style with two clearance holes and a flat on the O.D. They are used to adapt a wide variety of Boring Bars, Drills, Reamers and Shank type tools.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS GP Motor, Cap-Strt/Cap-Run, TEFC, 2 HP (056B17F5306)
- CLIMAX METAL PRODUCTS 1" ID 2Pc Double Wide Clamp Collar, Al (D2C-100-A)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 60 Chain Size, 24 # of Teeth (60A24H X 1)
- FESTO Sensor Bracket DASP-M4-160-A (DASP-M4-160-A)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- J.W. WINCO GN7490-ST-G1/4-A Weld Bushing Steel (7490-ST-G1/4-A)
- HHIP 1-1/4" OD X 7/8" ID Z Type Tool Holder Bushing (3900-3915)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 2.766in.L, 1 Hole (BBV1501000)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.000in.L, 2 Hole (BBJ1751250)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.500in.L, 2 Hole (BBJ1500625)
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.750in.L, 1 Hole (BBC1000500)
- Global Cnc Bushings