Shop All CNC Bushings
Global Cnc
65MM OD X 1 3/4 ID CS STYLE BUSHING
Mfr # 8616CSM 1.750
Zoro # G711723981
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 65MM
- Inside Dia. 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8616CSM 1.750
- Zoro # G711723981
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 65MM |
Inside Dia. | 1.75 in |
Description
Global CNC type CS Tool Holder Bushing is a shortened series of the standard C style bushing designed for shorter applications and universal usage on all CNC turning machines. It is used to adapt to a wide variety of Boring Bars, Drills, Reamers and Shank type tools.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 1 1/2 HP, 56J Frame, Single Phase (EU1502B)
- CLESCO PBPH-BL-075 Ball Bearing, Pressed Steel Housing, Self-Aligning, Heavy Gauge (PBPH-BL-075)
- GATES XPZ1120 Metric V-Belt, 1120mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1120)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Greencheck Fan Replacement For: 7108-2425 (D1061)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- HHIP 2" OD -1-3/4" ID C Type Tool Holder Bushing (3900-2937)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 1 Hole (BBZ1501000)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.766in.L, 1 Hole (BBV1500750)
- TALON PRECISION TOOLING CNC Bushing, 2.500in.dia, 5.250in.L, 4 Hole (BBD3502500)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.750in.L, 1 Hole (BBC1000750)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.500in.L, 0 Hole (BBB2001250)
- Global Cnc Bushings