Shop All CNC Bushings
Global Cnc
58 OD X 18 ID B STYLE BUSHING
Mfr # 8600B .125
Zoro # G107352344
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.625 in
- Inside Dia. 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8600B .125
- Zoro # G107352344
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 0.625 in |
Inside Dia. | 0.125 in |
Description
Global CNC type B Tool Holder Bushings integrate a designed split with a flat on the OD for use in flexible manufacturing applications They provide even pressure and maximum grip when clamping on the cutting tool due to their split design They are used to adapt a wide variety of Boring Bars, Drills, Reamers and Shank type tools
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Horizontal/Vertical Rotary Table, 10" (9634105)
- SPEEDAIRE Grounding Clamp, Speedaire (40511000001416)
- DEWALT 1/2" NPT Straight Fitting (DXCM0680137)
- DAYTON DC Gearmotor, 50.0 in-lb Max. Torque, 6 RPM Nameplate RPM, 12V DC Voltage (1LPV8)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.125in.L, 0 Hole (BBB1250750)
- HHIP 1" OD -3/8" ID C Type Tool Holder Bushing (3900-1917)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.500in.L, 2 Hole (BBJ1500625)
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.750in.L, 1 Hole (BBC1000500)
- HHIP 1-1/2" OD X 7/8" ID J Type Tool Holder Bushing (3900-4921)
- TALON PRECISION TOOLING CNC Bushing, 3.000in.dia, 5.250in.L, 4 Hole (BBD3503000)
- Global Cnc Bushings