Shop All Indexable Boring Parts
Global Cnc
50MM OD X 7/8 ID STANDARD STYLE BORING BAR SLEEVE
Mfr # 8833M .875
Zoro # G911724047
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 0.875 in
- Outside Dia. 50MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8833M .875
- Zoro # G911724047
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
Inside Dia. | 0.875 in |
Outside Dia. | 50MM |
Description
Our Boring Bar Sleeves are designed to universally adapt all boring bar or shank type tools to any CNC turning machine or machining center as extensions for hard to reach areas. They feature four set screws for increased rigidity.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Nut, Black Oxide, 3/8-16, 9/16 (41406)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302476)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC 13/64 (47482)
- MILWAUKEE TOOL Tool Rack for PACKOUT Wall-Mounted Storage (48-22-8340)
- GLOBAL CNC 1.0 OD X 10MM ID STANDARD STYLE BORING BAR SLEEVE (8820 10mm)
- GLOBAL CNC 25MM OD X 1/2 ID STANDARD STYLE BORING BAR SLEEVE (8821M .500)
- KM SYSTEMS Insert, KM KM63UT CENTERLINE Tool CVW1 (KM63TSMCMNN12115)
- KM SYSTEMS Insert, KM40TS WEDGELOCK 93Deg RH TN16 (KM40TSWTJNR16)
- NAREX #113 Toolholder For VHU-125 Boring & Facing Head (300634)
- STM 4 Dia Precision Boring Head (356003)
- ULTRA-DEX USA Lock Pin, NL-34L, PK5 (NL-34L)
- Global Cnc Indexable Tools