Shop All CNC Bushings
Global Cnc
50MM OD X 3/4 ID V STYLE BUSHING
Mfr # 8670VM .750
Zoro # G711727477
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 50MM
- Inside Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8670VM .750
- Zoro # G711727477
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 50MM |
Inside Dia. | 0.75 in |
Description
Global CNC type V Tool Holder Bushings are designed with a milled slot in the head for coolant clearance and two flats on the O.D. Due to the type V's solid construction it works well in coolant through applications. They are used to adapt a wide variety of Boring Bars, Drills, Reamers and Shank type tools. For Mazak Integrex 70Y machines.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Restricted8MP-8FPX-R.062-BZ (RST1404-08-08-R.062)
- PARKER Element Suits Moduflow Plus Series (937395Q)
- MILTON Deluxe Metal FRL Trio, 1/4" NPT (1100M)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Food, 16 oz, Brush Top Can (31018)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- HHIP 2" OD -1" ID C Type Tool Holder Bushing (3900-2934)
- HHIP 1-1/2" OD -1/2" ID C Type Tool Holder Bushing (3900-2918)
- HHIP 1-1/4" OD X 5/8" ID J Type Tool Holder Bushing (3900-4911)
- TALON PRECISION TOOLING CNC Bushing, 2.500in.dia, 5.250in.L, 4 Hole (BBD3502500)
- HHIP 1-1/4" OD -1/2" ID C Type Tool Holder Bushing (3900-2912)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 2.766in.L, 1 Hole (BBV1501000)
- Global Cnc Bushings